Flat Shipping

Flat Shipping at €24.99 + VAT

RACO 800C Cover 4 x 4 Toggle Switch | AE2ZBM 5AA23

RACO 800C Cover 4 x 4 Toggle Switch

Item: AE2ZBM Model: 800CCross Ref: 5AA23
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare Box Cover
Box TypeSquare
Capacity6.5 cu. in.
CharacteristicsRaco® Exposed Work Covers Include Required Hardware For Mounting The Receptacle(S) , Toggle Switch
ConfigurationToggle
Cover TypeSurface
Depth1/2"
DesignCrushed Corner
Dimensions0.563" x 4.125" x 4.125"
FinishGalvanized
IncludesScrews
Length4"
MaterialZinc
Number Of Gangs1
Packaging TypePolybag
Raised0.5"
Raised Height1/2"
Width4"
ColorGray
Cover DesignCrushed Corner
Cover MaterialSteel
For Box ShapeSquare
Overall Depth9/16"
Overall Length4 1/8"
Overall Width4 1/8"
Product TypeElectrical Box Cover

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)1.52
Ship length (cm)10.67
Ship width (cm)10.67
HS code8538908080
Country of OriginCN

Product Details:

    • Characteristics: Toggle Switch

Product Variants

ProductModelNumber Of GangsMaterialCover TypeCapacityDesignTypeFinishRaised HeightPrice
RACO 809C Square Box Cover 4 Inch Two Gfci | AB9HLB 2DDC7 809C2SteelCrushed Corner Design6.5 cu. in.--Galvanized1/2"€9.57
RACO 870RAC Cover Square Toggle Switch | AC9YZQ 3LT02 870RAC1SteelToggle Switch10.3 cu. in.-One Toggle SwitchGalvanized1/2"€17.00
RACO 801C Cover 4 x 4 Receptacle 1.406 Inch Diameter | AE2ZBN 5AA24 801C2ZincSurface6.5 cu. in.Crushed Corner-Galvanized1/2"€5.77
RACO 803C Cover 4 x 4 2 Toggle Switches | AE2ZBP 5AA25 803C2ZincSurface6.5 cu. in.Crushed Corner-Galvanized1/2"€5.09
RACO 808C Cover 4 x 4 GFCI Receptacle | AE2ZBQ 5AA26 808C1ZincSurface6.5 cu. in.Crushed Corner-Galvanized1/2"€6.33
RACO 810C Cover 4 x 4 Receptacle 2.141 Inch Diameter | AE2ZBR 5AA27 810C1ZincSurface6.5 cu. in.Crushed Corner-Galvanized1/2"€7.19
RACO 811C Cover 4 x 4 30 A Receptacle 1.719 Inch Diameter | AE2ZBT 5AA28 811C1ZincSurface6.5 cu. in.Crushed Corner-Galvanized1/2"€8.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RACO 800C Cover 4 x 4 Toggle Switch
€4.01 /unit