Flat Shipping

Flat Shipping at €24.99 + VAT

RACO 870RAC Cover Square Toggle Switch | AC9YZQ 3LT02

RACO 870RAC Cover Square Toggle Switch

Item: AC9YZQ Model: 870RACCross Ref: 3LT02
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Box Cover
Box TypeSquare
Capacity10.3 cu. in.
CharacteristicsRaco® Exposed Work Covers Include Required Hardware For Mounting The Receptacle(S)
ConfigurationToggle
Cover TypeToggle Switch
Depth1/2"
Dimensions0.563" x 4.688" x 4.688"
FinishGalvanized
Length4 3/4"
MaterialSteel
Number Of Gangs1
Raised0.5"
Raised Height1/2"
TypeOne Toggle Switch
Width4 3/4"

Shipping Info:

Ship weight (kg) 0.252
Ship height (cm)1.27
Ship length (cm)11.94
Ship width (cm)11.94
HS code7326908588
Country of OriginUS

Product Variants

ProductModelNumber Of GangsMaterialCover TypeCapacityDesignTypeFinishRaised HeightPrice
RACO 809C Square Box Cover 4 Inch Two Gfci | AB9HLB 2DDC7 809C2SteelCrushed Corner Design6.5 cu. in.--Galvanized1/2"€9.57
RACO 800C Cover 4 x 4 Toggle Switch | AE2ZBM 5AA23 800C1ZincSurface6.5 cu. in.Crushed Corner-Galvanized1/2"€3.78
RACO 801C Cover 4 x 4 Receptacle 1.406 Inch Diameter | AE2ZBN 5AA24 801C2ZincSurface6.5 cu. in.Crushed Corner-Galvanized1/2"€5.77
RACO 803C Cover 4 x 4 2 Toggle Switches | AE2ZBP 5AA25 803C2ZincSurface6.5 cu. in.Crushed Corner-Galvanized1/2"€5.09
RACO 808C Cover 4 x 4 GFCI Receptacle | AE2ZBQ 5AA26 808C1ZincSurface6.5 cu. in.Crushed Corner-Galvanized1/2"€6.33
RACO 810C Cover 4 x 4 Receptacle 2.141 Inch Diameter | AE2ZBR 5AA27 810C1ZincSurface6.5 cu. in.Crushed Corner-Galvanized1/2"€7.19
RACO 811C Cover 4 x 4 30 A Receptacle 1.719 Inch Diameter | AE2ZBT 5AA28 811C1ZincSurface6.5 cu. in.Crushed Corner-Galvanized1/2"€8.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RACO 870RAC Cover Square Toggle Switch
€17.99 /unit