Flat Shipping

Flat Shipping at €24.99 + VAT

RACO 4804-2 Enhanced Rating Cord Connector, Aluminum, 1 Inch Mnpt, 0.63 Inch To 0.75 Inch, Silver | CT8LBH

RACO 4804-2 Enhanced Rating Cord Connector, Aluminum, 1 Inch Mnpt, 0.63 Inch To 0.75 Inch, Silver

Item: CT8LBH Model: 4804-2Cross Ref: 52AX46
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCord Connector
Body ColorSilver
Body Color - Cord ConnectorSilver
Body MaterialAluminum
Box Connection Size1"
Box Connection TypeMNPT
Box To End Of Connector Length1.188"
Collar MaterialAluminum
ColorSilver
Color CodeYellow
Compatible Conduit Trade Size1"
Compatible Conduit TypeLiquid Tight Cord Connector
Conduit TypeLiquidtight
ConfigurationStraight
Connection Orientation180° , Straight
Connector TypeStraight
Cord Dia.0.63" to 0.75"
Dimensions2.31" x 1.75" x 1.75"
Environmental RatingLiquid Tight
External Strain Relief MaterialNo External Strain Relief
Fitting TypeConnectors
For Maximum Cable Od3/4"
For Min. Cable Od0.63"
For Minimum Cable Od0.63"
Form SizeF4
Gland Color CodeYellow
Grommet Color CodeYellow
Grommet MaterialNeoprene
Height1 3/4"
Hub Size1"
InsulatedNo
Length - Box To End Of Connector1 3/16"
Liquid TightYes
Liquid Tight / Dust TightYes
Number Of Cords1
Strain Relief TypeNo External Strain Relief
StyleStraight
Width1 3/4"
Box Connection1" MNPT
Cord Dia. Range0.63" to 0.75"
Hazardous Location RatingClass I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Liquid-tightYes
Material - External Strain ReliefNo External Strain Relief
StandardsUL 514B
Thread TypeNPT

Shipping Info:

Ship weight (kg) 0.104
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelHeightColorPrice
RACO 4804-1 Enhanced Rating Cord Connector, Aluminum, 1 Inch Mnpt, 0.50 Inch To 0.63 Inch, Silver | CT8LBG 4804-11 3/4"Silver€26.10
RACO 4801-0 Enhanced Rating Cord Connector, Aluminum, 1/2 Inch Mnpt, 0.06 Inch To 0.13 Inch, Silver | CT8LBJ 4801-01.13"Silver€21.86
RACO 4801-3 Enhanced Rating Cord Connector, Aluminum, 1/2 Inch Mnpt, 0.25 Inch To 0.31 Inch, Silver | CT8LBK 4801-31 9/25"Silver€23.02
RACO 4801-4 Enhanced Rating Cord Connector, Aluminum, 1/2 Inch Mnpt, 0.31 Inch To 0.38 Inch, Silver | CT8LBL 4801-41 9/25"Silver€22.57
RACO 4803-2 Enhanced Rating Cord Connector, Aluminum, 3/4 Inch Mnpt, 0.19 Inch To 0.25 Inch, Silver | CT8LBM 4803-21.13"Silver€19.17
RACO 4803-5 Enhanced Rating Cord Connector, Aluminum, 3/4 Inch Mnpt, 0.50 Inch To 0.63 Inch, Silver | CT8LBN 4803-51.13"Silver€25.30
RACO 4804-0 Enhanced Rating Cord Connector, Aluminum, 1 Inch Mnpt, 0.38 Inch To 0.50 Inch, Silver | CT8LCN 4804-0-Silver€26.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RACO 4804-2 Enhanced Rating Cord Connector, Aluminum, 1 Inch Mnpt, 0.63 Inch To 0.75 Inch, Silver
€28.50 /unit