Flat Shipping

Flat Shipping at €24.99 + VAT

RACO 4801-3 Enhanced Rating Cord Connector, Aluminum, 1/2 Inch Mnpt, 0.25 Inch To 0.31 Inch, Silver | CT8LBK

RACO 4801-3 Enhanced Rating Cord Connector, Aluminum, 1/2 Inch Mnpt, 0.25 Inch To 0.31 Inch, Silver

Item: CT8LBK Model: 4801-3Cross Ref: 52AY07
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCord Connector
Body ColorSilver
Body Color - Cord ConnectorSilver
Body MaterialAluminum
Box Connection Size1/2"
Box Connection TypeMNPT
Box To End Of Connector Length0.938"
Collar MaterialAluminum
ColorSilver
Color CodeBlack
Compatible Conduit Trade Size1/2"
Compatible Conduit TypeLiquid Tight Cord Connector
Conduit TypeLiquidtight
ConfigurationStraight
Connection Orientation180° , Straight
Connector TypeStraight
Cord Dia.0.25" to 0.31"
Dimensions22/25" x 1 9/25" x 1 9/25"
Environmental RatingLiquid Tight
External Strain Relief MaterialNo External Strain Relief
Fitting TypeConnectors
For Maximum Cable Od0.31"
For Min. Cable Od1/4"
For Minimum Cable Od1/4"
Form SizeF1
Gland Color CodeBlack
Grommet Color CodeBlack
Grommet MaterialNeoprene
Height1 9/25"
Hub Size1/2"
InsulatedNo
Length - Box To End Of Connector15/16"
Liquid TightYes
Liquid Tight / Dust TightYes
Number Of Cords1
Strain Relief TypeNo External Strain Relief
StyleStraight
Width1 9/25"
Box Connection1/2" MNPT
Cord Dia. Range0.25" to 0.31"
Hazardous Location RatingClass I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Liquid-tightYes
Material - External Strain ReliefNo External Strain Relief
StandardsUL 514B
Thread TypeNPT

Shipping Info:

Ship weight (kg) 0.0266
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelHeightColorPrice
RACO 4804-1 Enhanced Rating Cord Connector, Aluminum, 1 Inch Mnpt, 0.50 Inch To 0.63 Inch, Silver | CT8LBG 4804-11 3/4"Silver€26.10
RACO 4804-2 Enhanced Rating Cord Connector, Aluminum, 1 Inch Mnpt, 0.63 Inch To 0.75 Inch, Silver | CT8LBH 4804-21 3/4"Silver€25.14
RACO 4801-0 Enhanced Rating Cord Connector, Aluminum, 1/2 Inch Mnpt, 0.06 Inch To 0.13 Inch, Silver | CT8LBJ 4801-01.13"Silver€21.86
RACO 4801-4 Enhanced Rating Cord Connector, Aluminum, 1/2 Inch Mnpt, 0.31 Inch To 0.38 Inch, Silver | CT8LBL 4801-41 9/25"Silver€22.57
RACO 4803-2 Enhanced Rating Cord Connector, Aluminum, 3/4 Inch Mnpt, 0.19 Inch To 0.25 Inch, Silver | CT8LBM 4803-21.13"Silver€19.17
RACO 4803-5 Enhanced Rating Cord Connector, Aluminum, 3/4 Inch Mnpt, 0.50 Inch To 0.63 Inch, Silver | CT8LBN 4803-51.13"Silver€25.30
RACO 4804-0 Enhanced Rating Cord Connector, Aluminum, 1 Inch Mnpt, 0.38 Inch To 0.50 Inch, Silver | CT8LCN 4804-0-Silver€26.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RACO 4801-3 Enhanced Rating Cord Connector, Aluminum, 1/2 Inch Mnpt, 0.25 Inch To 0.31 Inch, Silver
€26.09 /unit