QUIETCOOL RM WHF-4.0-DG2 Whole House Fan, Roof Mount, 22 Inch Blade, 3, 543 cfm Max, 2, 771 sq ft Coverage | CT8KXB

QUIETCOOL RM WHF-4.0-DG2 Whole House Fan, Roof Mount, 22 Inch Blade, 3, 543 cfm Max, 2, 771 sq ft Coverage

Item: CT8KXB Model: RM WHF-4.0-DG2Cross Ref: 787L89
In Stock

Get it by Friday, Jun 13

€1,903.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWhole House Fan
Blade Dia.22"
Blade MaterialSteel
Drive TypeDirect Drive
For Cut-out Height14 1/2"
For Cut-out Width14 1/2"
For High-static Pressure ApplicationsYes
Grille Length16"
Grille MaterialAluminum
Grille Width16"
Height15"
High-efficiency MotorYes
Housing FinishPowder Coated
Housing MaterialSteel
Includes GrillYes
Low NoiseYes
Max. Airflow3543 CFM
Maximum Coverage Area2771 sq. ft.
Maximum Noise LevelNot Applicable
Motor TypeElectronically Commutated
Mounting LocationRoof
Nameplate Voltage120V AC
Number Of Blades3
Number Of Speeds3
Phase1
Quiet DesignYes
Rough Opening TypeSquare
Speed ControllableYes
Wattage377 W
Blade Diameter22"
Maximum Airflow3543 CFM
Overall Height14 1/2"
Overall Width14 1/2"
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 51.75
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMounting LocationHigh-efficiency MotorBlade Dia.Max. AirflowMaximum Noise LevelNumber Of SpeedsWattageMaximum Coverage AreaPrice
QUIETCOOL QC ES-1500 Whole House Fan, Ceiling Mount, 14 Inch Blade, 1, 434 cfm Max, 717 sq ft Coverage | CT8KWM QC ES-1500CeilingYes14"1434 CFM1.3 sones164.5 W717 sq. ft.€903.85
QUIETCOOL QC CL-1500 Whole House Fan, Ceiling Mount, 14 Inch Blade, 1, 472 cfm Max, 736 sq ft Coverage | CT8KWN QC CL-1500CeilingNo14"1472 CFM1.3 sones1117 W736 sq. ft.€634.63
QUIETCOOL QC CL-2250 Whole House Fan, Ceiling Mount, 16 Inch Blade, 2, 465 cfm Max, 1, 233 sq ft Coverage | CT8KWP QC CL-2250CeilingNo16"2465 CFM1.5 sones2250 W1233 sq. ft.€867.53
QUIETCOOL QC ES-2250 Whole House Fan, Ceiling Mount, 16 Inch Blade, 2, 492 cfm Max, 1, 246 sq ft Coverage | CT8KWQ QC ES-2250CeilingYes16"2492 CFM1.5 sones2150 W1246 sq. ft.€1,037.72
QUIETCOOL QC ES-3100 Whole House Fan, Ceiling Mount, 16 Inch Blade, 3, 081 cfm Max, 1, 541 sq ft Coverage | CT8KWR QC ES-3100CeilingYes16"3081 CFM1.7 sones2285 W1541 sq. ft.€1,245.66
QUIETCOOL QC CL-3100 Whole House Fan, Ceiling Mount, 16 Inch Blade, 3, 126 cfm Max, 1, 608 sq ft Coverage | CT8KWT QC CL-3100CeilingNo16"3126 CFM1.8 sones2299 W1608 sq. ft.€1,066.54
QUIETCOOL QC ES-4700 Whole House Fan, Ceiling Mount, 18 Inch Blade, 4, 195 cfm Max, 2, 098 sq ft Coverage | CT8KWU QC ES-4700CeilingYes18"4195 CFM1.7 sones2415 W2098 sq. ft.€1,623.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUIETCOOL RM WHF-4.0-DG2 Whole House Fan, Roof Mount, 22 Inch Blade, 3, 543 cfm Max, 2, 771 sq ft Coverage
€1,903.43 /unit