QUIETCOOL AFR SMT ES-2.0 Attic Exhaust Fan, Roof Mount, Electric Motor | CT8KWK

QUIETCOOL AFR SMT ES-2.0 Attic Exhaust Fan, Roof Mount, Electric Motor

Item: CT8KWK Model: AFR SMT ES-2.0Cross Ref: 60RG29
In Stock

Get it by Monday, Jun 16

€578.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExhaust Fan
Airflow @ Static Pressure1015 cfm @ 0.030"
Amps2.3/1.1/0.3A
Base MaterialSteel
Blade MaterialSteel
ColorBlack
Control Method - Roof VentilatorsAutomatic
Control TypeSmart Control Hub
Cutout Dia.16 1/2"
Dome Dia.16 1/2"
Dome DiameterNot Applicable
Dome Length14"
Dome MaterialSteel
Dome ShapeSquare
Dome Width24"
Exhaust Airflow @ 0.000 In Sp2116 CFM
FinishPowder Coat
Fire Safety Shut-offYes
For High-static Pressure ApplicationsYes
Frequency60 Hz
High-efficiency MotorYes
Housing MaterialSteel
IncludesAccessory Bag, Smart Control Hub
Includes HumidistatNo
Includes ShutterNo
Includes ThermostatYes
Length24"
Max. Airflow2116 CFM
Maximum Attic Area3000 sq. ft.
Min. Airflow1015 CFM
Motor HpNot Applicable
Motor IncludedYes
Motor TypeElectronically Commutated
Mounting LocationRoof
Mounting TypeRoof Curb
Overall Dia.16 1/2"
Overall Height14"
Overall Width24"
Power Method - Roof Ventilators120V
Power SourceElectric Motor
Rough Opening Dia.16 1/2"
Rough Opening ShapeRound
Rough Opening WidthNot Applicable
Voltage120V AC
Wattage26/81.5/170 W
Current2.3/1.1/0.3A
Cutout Size16.5" Dia.
Includes MotorYes
Maximum Airflow2116 CFM
Minimum Airflow1015 CFM
Mount TypeRoof Curb
Nameplate Voltage120V AC
Overall Diameter16 1/2"
Overall Length24"
Rough Opening Diameter16 1/2"
Weight45 lbs.

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)35.56
Ship length (cm)60.96
Ship width (cm)60.96
Country of OriginUS

Product Variants

ProductModelMounting LocationPower SourceExhaust Airflow @ 0.000 In SpMaximum Attic AreaControl TypeHigh-efficiency MotorFire Safety Shut-offRough Opening Dia.Price
QUIETCOOL AFG SMT PRO-2.0 Attic Exhaust Fan, Gable Mount, Electric Motor | CT8KWD AFG SMT PRO-2.0GableElectric Motor1495 CFM3000 sq. ft.Smart Control HubNoYes16 1/2"€224.07
QUIETCOOL AFG PRO-2.0 Attic Exhaust Fan, Gable Mount, Electric Motor | CT8KWE AFG PRO-2.0GableElectric Motor1947 CFM3000 sq. ft.ThermostatNoYes16 1/2"€181.72
QUIETCOOL AFG SMT ES-3.0 Attic Exhaust Fan, Gable Mount, Electric Motor | CT8KWF AFG SMT ES-3.0GableElectric Motor2801 CFM4000 sq. ft.Smart Control HubYesYes16 1/2"€406.67
QUIETCOOL AFG SMT PRO-3.0 Attic Exhaust Fan, Gable Mount, Electric Motor | CT8KWG AFG SMT PRO-3.0GableElectric Motor2860 CFM4000 sq. ft.Smart Control HubNoYes16 1/2"€277.08
QUIETCOOL AFG SLR-40W Attic Exhaust Fan, Gable Mount, Solar | CT8KWH AFG SLR-40WGableSolar1217 CFM2600 sq. ft.ThermostatYesNo14 1/2"€430.26
QUIETCOOL GA ES-1500 Attic Exhaust Fan, Garage Mount, Electric Motor | CT8KWJ GA ES-1500GarageElectric Motor1452 CFM2300 sq. ft.ThermostatYesYes14 1/2"€630.26
QUIETCOOL AFR SLR-40W Attic Exhaust Fan, Roof Mount, Solar | CT8KWL AFR SLR-40WRoofSolar791 CFM1900 sq. ft.ThermostatYesNo14 1/2"€528.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUIETCOOL AFR SMT ES-2.0 Attic Exhaust Fan, Roof Mount, Electric Motor
€578.80 /unit