Flat Shipping

Flat Shipping at €24.99 + VAT

QUIETCOOL AFG PRO-2.0 Attic Exhaust Fan, Gable Mount, Electric Motor | CT8KWE

QUIETCOOL AFG PRO-2.0 Attic Exhaust Fan, Gable Mount, Electric Motor

Item: CT8KWE Model: AFG PRO-2.0Cross Ref: 787L79
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€194.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExhaust Fan
Amps1.9A
Base MaterialSteel
Blade MaterialSteel
Control TypeThermostat
Exhaust Airflow @ 0.000 In Sp1947 CFM
Fire Safety Shut-offYes
For High-static Pressure ApplicationsYes
Frequency60 Hz
High-efficiency MotorNo
Housing MaterialSteel
IncludesAccessory Bag, Vent Covers
Includes HumidistatNo
Includes ShutterNo
Includes ThermostatYes
Length16 1/2"
Maximum Attic Area3000 sq. ft.
Mounting LocationGable
Overall Dia.16 1/2"
Overall Height16 1/2"
Overall Width9 3/4"
Power SourceElectric Motor
Rough Opening Dia.16 1/2"
Rough Opening ShapeRound
Voltage120V AC
Wattage70/108 W
Current1.9A
Nameplate Voltage120V AC
Overall Diameter16 1/2"
Overall Length16 1/2"
Rough Opening Diameter16 1/2"

Shipping Info:

Ship weight (kg) 8.55
Ship height (cm)41.91
Ship length (cm)41.91
Ship width (cm)24.77
Country of OriginUS

Product Variants

ProductModelMounting LocationPower SourceExhaust Airflow @ 0.000 In SpMaximum Attic AreaControl TypeHigh-efficiency MotorFire Safety Shut-offRough Opening Dia.Price
QUIETCOOL AFG SMT PRO-2.0 Attic Exhaust Fan, Gable Mount, Electric Motor | CT8KWD AFG SMT PRO-2.0GableElectric Motor1495 CFM3000 sq. ft.Smart Control HubNoYes16 1/2"€224.07
QUIETCOOL AFG SMT ES-3.0 Attic Exhaust Fan, Gable Mount, Electric Motor | CT8KWF AFG SMT ES-3.0GableElectric Motor2801 CFM4000 sq. ft.Smart Control HubYesYes16 1/2"€406.67
QUIETCOOL AFG SMT PRO-3.0 Attic Exhaust Fan, Gable Mount, Electric Motor | CT8KWG AFG SMT PRO-3.0GableElectric Motor2860 CFM4000 sq. ft.Smart Control HubNoYes16 1/2"€277.08
QUIETCOOL AFG SLR-40W Attic Exhaust Fan, Gable Mount, Solar | CT8KWH AFG SLR-40WGableSolar1217 CFM2600 sq. ft.ThermostatYesNo14 1/2"€430.26
QUIETCOOL GA ES-1500 Attic Exhaust Fan, Garage Mount, Electric Motor | CT8KWJ GA ES-1500GarageElectric Motor1452 CFM2300 sq. ft.ThermostatYesYes14 1/2"€630.26
QUIETCOOL AFR SMT ES-2.0 Attic Exhaust Fan, Roof Mount, Electric Motor | CT8KWK AFR SMT ES-2.0RoofElectric Motor2116 CFM3000 sq. ft.Smart Control HubYesYes16 1/2"€588.91
QUIETCOOL AFR SLR-40W Attic Exhaust Fan, Roof Mount, Solar | CT8KWL AFR SLR-40WRoofSolar791 CFM1900 sq. ft.ThermostatYesNo14 1/2"€528.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUIETCOOL AFG PRO-2.0 Attic Exhaust Fan, Gable Mount, Electric Motor
€194.24 /unit