Flat Shipping

Flat Shipping at €24.99 + VAT

QUEUEWAY QPLUS-23-G7 Barrier Post With Belt, Abs, 40 Inch Post Height, 2 1/2 Inch Post Dia, Abs | CT8KGV

QUEUEWAY QPLUS-23-G7 Barrier Post With Belt, Abs, 40 Inch Post Height, 2 1/2 Inch Post Dia, Abs

Item: CT8KGV Model: QPLUS-23-G7Cross Ref: 52NP90
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€152.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBarrier Post with Belt
Base Dia.14"
Base FinishPowder Coated
Base MaterialABS
Base TypeBasic
Belt ColorGreen
Belt Length10 ft.
Belt MessageNone
Belt Width2"
ColorBlue
FinishPowder Coat
For Use WithPortable Posts
IncludesUniversal Cassette Clip
Indoor/outdoorIndoor
Number Of Belts1
Post Dia.2 1/2"
Post FinishPowder Coated
Post Height40"
Post MaterialABS
Ada CompliantNo
Base Diameter14"
Belt PatternNo Pattern
Indoor/outdoor UsageIndoor
Manufacturer Warranty Length2 yrs.
MessageNo Legend
Post ColorBlack
Resistance PropertiesWear Resistant

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBelt LengthBase TypeBelt ColorPost HeightPost MaterialBase MaterialPost FinishBase Dia.Pkg. Qty.Price
QUEUEWAY QPLUS-35-ESD Barrier Post With Belt, Abs, 40 Inch Post Height, 2 1/2 Inch Post Dia, 2 PK | CT8KGH QPLUS-35-ESD10 ft.BasicYellow40"ABSABSPowder Coated14"2€282.30
QUEUEWAY QPLUS-33-RB Barrier Post With Belt, Abs, 40 Inch Post Height, 2 1/2 Inch Post Dia, Abs | CT8KGJ QPLUS-33-RB10 ft.BasicRed40"ABSABSPowder Coated14"1€146.07
QUEUEWAY QPLUS-35-D1 Barrier Post With Belt, Abs, 40 Inch Post Height, 2 1/2 Inch Post Dia, Abs | CT8KGK QPLUS-35-D110 ft.BasicBlue, White40"ABSABSPowder Coated14"1€127.14
QUEUEWAY QPLUS-33-S3 Barrier Post With Belt, Abs, 40 Inch Post Height, 2 1/2 Inch Post Dia, Abs | CT8KGL QPLUS-33-S310 ft.BasicBlack, White40"ABSABSPowder Coated14"1€125.84
QUEUEWAY QPLUS-21-O5 Barrier Post With Belt, Abs, 40 Inch Post Height, 2 1/2 Inch Post Dia, Abs | CT8KGM QPLUS-21-O510 ft.BasicOrange40"ABSABSPowder Coated14"1€130.80
QUEUEWAY QPLUS-33-S1 Barrier Post With Belt, Abs, 40 Inch Post Height, 2 1/2 Inch Post Dia, Abs | CT8KGN QPLUS-33-S110 ft.BasicBlack, Blue40"ABSABSPowder Coated14"1€135.29
QUEUEWAY QPLUS-35-D4 Barrier Post With Belt, Abs, 40 Inch Post Height, 2 1/2 Inch Post Dia, Abs | CT8KGP QPLUS-35-D410 ft.BasicBlack, Yellow40"ABSABSPowder Coated14"1€192.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUEUEWAY QPLUS-23-G7 Barrier Post With Belt, Abs, 40 Inch Post Height, 2 1/2 Inch Post Dia, Abs
€152.95 /unit