QUANTUM STORAGE SYSTEMS WRSAD5-74-1460SS Solid Shelving, Add On Unit, 5 Shelf, 14 x 60 x 74 Inch Size, Stainless Steel | CG9FRR

QUANTUM STORAGE SYSTEMS WRSAD5-74-1460SS Solid Shelving, Add On Unit, 5 Shelf, 14 x 60 x 74 Inch Size, Stainless Steel

Item: CG9FRR Model: WRSAD5-74-1460SS
Limited Availability
€2,597.94 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelving Unit
Height74"
Length60"
Width14"

Shipping Info:

Country of OriginUS

Product Details:

    • Finish: Stainless Steel

Product Variants

ProductModelMPNPrice
QUANTUM STORAGE SYSTEMS WRSAD5-54-1436SS Solid Shelving, Add On Unit, 5 Shelf, 14 x 36 x 54 Inch Size, Stainless Steel | CG9FNX WRSAD5-54-1436SSWRSAD5-54-1436SS€1,344.98
RFQ
QUANTUM STORAGE SYSTEMS WRSAD5-54-1442SS Solid Shelving, Add On Unit, 5 Shelf, 14 x 42 x 54 Inch Size, Stainless Steel | CG9FNY WRSAD5-54-1442SSWRSAD5-54-1442SS€1,502.25
RFQ
QUANTUM STORAGE SYSTEMS WRSAD5-54-1448SS Solid Shelving, Add On Unit, 5 Shelf, 14 x 48 x 54 Inch Size, Stainless Steel | CG9FNZ WRSAD5-54-1448SSWRSAD5-54-1448SS€1,578.78
RFQ
QUANTUM STORAGE SYSTEMS WRSAD5-54-1454SS Solid Shelving, Add On Unit, 5 Shelf, 14 x 54 x 54 Inch Size, Stainless Steel | CG9FPA WRSAD5-54-1454SSWRSAD5-54-1454SS€1,706.41
RFQ
QUANTUM STORAGE SYSTEMS WRSAD5-54-1460SS Solid Shelving, Add On Unit, 5 Shelf, 14 x 60 x 54 Inch Size, Stainless Steel | CG9FPB WRSAD5-54-1460SSWRSAD5-54-1460SS€1,873.34
RFQ
QUANTUM STORAGE SYSTEMS WRSAD5-54-1472SS Solid Shelving, Add On Unit, 5 Shelf, 14 x 72 x 54 Inch Size, Stainless Steel | CG9FPC WRSAD5-54-1472SSWRSAD5-54-1472SS€1,576.60
RFQ
QUANTUM STORAGE SYSTEMS WRSAD5-54-1824SS Solid Shelving, Add On Unit, 5 Shelf, 18 x 24 x 54 Inch Size, Stainless Steel | CG9FPD WRSAD5-54-1824SSWRSAD5-54-1824SS€1,240.58
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS WRSAD5-74-1460SS Solid Shelving, Add On Unit, 5 Shelf, 14 x 60 x 74 Inch Size, Stainless Steel
€2,597.94 /unit