QUANTUM STORAGE SYSTEMS WRSAD4-86-2130SS Solid Shelving, Add On Unit, 4 Shelves, 21 x 30 x 86 Inch Size, Stainless Steel | CG9GPF

QUANTUM STORAGE SYSTEMS WRSAD4-86-2130SS Solid Shelving, Add On Unit, 4 Shelves, 21 x 30 x 86 Inch Size, Stainless Steel

Item: CG9GPF Model: WRSAD4-86-2130SS
Limited Availability
€1,793.38 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelving Unit
Height86"
Length30"
Width21"

Shipping Info:

Country of OriginUS

Product Details:

    • Finish: Stainless Steel

Product Variants

ProductModelMPNPrice
QUANTUM STORAGE SYSTEMS WRSAD4-54-1436SS Solid Shelving, Add On Unit, 4 Shelves, 14 x 36 x 54 Inch Size, Stainless Steel | CG9GJR WRSAD4-54-1436SSWRSAD4-54-1436SS€1,091.70
RFQ
QUANTUM STORAGE SYSTEMS WRSAD4-54-1442SS Solid Shelving, Add On Unit, 4 Shelves, 14 x 42 x 54 Inch Size, Stainless Steel | CG9GJT WRSAD4-54-1442SSWRSAD4-54-1442SS€1,217.51
RFQ
QUANTUM STORAGE SYSTEMS WRSAD4-54-1448SS Solid Shelving, Add On Unit, 4 Shelves, 14 x 48 x 54 Inch Size, Stainless Steel | CG9GJU WRSAD4-54-1448SSWRSAD4-54-1448SS€1,278.74
RFQ
QUANTUM STORAGE SYSTEMS WRSAD4-54-1454SS Solid Shelving, Add On Unit, 4 Shelves, 14 x 54 x 54 Inch Size, Stainless Steel | CG9GJV WRSAD4-54-1454SSWRSAD4-54-1454SS€1,380.84
RFQ
QUANTUM STORAGE SYSTEMS WRSAD4-54-1460SS Solid Shelving, Add On Unit, 4 Shelves, 14 x 60 x 54 Inch Size, Stainless Steel | CG9GJW WRSAD4-54-1460SSWRSAD4-54-1460SS€1,514.39
RFQ
QUANTUM STORAGE SYSTEMS WRSAD4-54-1472SS Solid Shelving, Add On Unit, 4 Shelves, 14 x 72 x 54 Inch Size, Stainless Steel | CG9GJX WRSAD4-54-1472SSWRSAD4-54-1472SS€1,276.99
RFQ
QUANTUM STORAGE SYSTEMS WRSAD4-54-1824SS Solid Shelving, Add On Unit, 4 Shelves, 18 x 24 x 54 Inch Size, Stainless Steel | CG9GJY WRSAD4-54-1824SSWRSAD4-54-1824SS€1,008.18
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS WRSAD4-86-2130SS Solid Shelving, Add On Unit, 4 Shelves, 21 x 30 x 86 Inch Size, Stainless Steel
€1,793.38 /unit