ADVANCE TABCO 7-PS-66L Lavatory Sink Splash Stainless Steel | AF9EHP 29VK79

ADVANCE TABCO 7-PS-66L Lavatory Sink Splash Stainless Steel

Item: AF9EHP Model: 7-PS-66LCross Ref: 29VK79
In Stock

Get it by Tuesday, Jun 10

€771.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBathroom Sink
Ada CompliantNo
Back SplashYes
Back Splash Height8"
Body MaterialStainless Steel
Bowl Depth5"
Bowl ShapeRound
ColorSilver
Drain Opening3"
Faucet Hole Dia.1/2"
Faucet Mounting Centers4"
Faucet OperationManual
Flow Rate1 GPM
Mounting TypeWall
Number Of Holes2
Number Of Stations1
Overall Height13"
Overall Length15 1/4"
Overall Width17 1/4"
Residential / CommercialCommercial
Side SplashYes
With Faucet / Without FaucetWithout Faucet
Ada ComplianceNot ADA Compliant
Bowl Length14"
Bowl Width10"
Cec CompliantCEC Compliant
Faucet Body MaterialBrass
FinishSatin
IncludesBasket Drain
Includes Back SplashBack Splash Included
Includes Basket StrainerYes
Includes Drain PipeNo
Includes Installation HardwareYes
Indoor/outdoor UsageIndoor
Mounting Location - FaucetSplash
Mounting Type - SinksWall
StandardsCCSAUS, NSF
Water Inlet Connection Size1/2"
Water Inlet Connection TypeIPS

Shipping Info:

Ship weight (kg) 18
Ship height (cm)32.39
Ship length (cm)43.82
Ship width (cm)38.74
HS code7324100000
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall WidthOverall HeightBowl DepthBowl SizeSide SplashBack SplashWith Faucet / Without FaucetPrice
ADVANCE TABCO 7-PS-87 Hand Sink Wall 17-1/4 Inch Length 15-1/4 Inch Width | AA3TAZ 11U384 7-PS-8717 1/4"15 1/4"26 1/2"5"14" x 10"YesYesWith Faucet€2,413.58
ADVANCE TABCO 7-PS-30 Hand Sink Wall 21-1/4 Inch Length 17-1/4 Inch Width | AA3TBA 11U385 7-PS-3021 1/4"17 1/4"17 1/4"6"14" x 16"NoYesWith Faucet€1,951.95
ADVANCE TABCO 7-PS-81 Hand Sink Wall 17-1/4 Inch Length 15-1/4 Inch Width | AA3TBB 11U386 7-PS-8117 1/4"15 1/4"26 1/2"5"14" x 10"NoYesWith Faucet€3,420.13
ADVANCE TABCO 7-PS-26 Hand Sink With Faucet 20 Inch Length 24 Inch Width | AA3TBC 11U387 7-PS-2620"24"13"5"-YesYesWith Faucet€2,311.25
ADVANCE TABCO 7-PS-76 Hand Sink Wall 17-1/4 Inch Length 15-1/4 Inch Width | AA3TBD 11U388 7-PS-7617 1/4"15 1/4"17"5"-YesYesWith Faucet€1,555.60
ADVANCE TABCO 7-PS-20 Hand Sink Wall 17-1/4 Inch Length 17-1/4 Inch Width | AA3TBG 11U391 7-PS-2017 1/4"17 1/4"13"5"14" x 10"NoYesWith Faucet€300.30
ADVANCE TABCO 7-PS-60 Hand Sink Wall 17-1/4 Inch Length 15-1/4 Inch Width | AA3TBM 11U397 7-PS-6017 1/4"15 1/4"13"5"14" x 10"NoYesWith Faucet€489.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADVANCE TABCO 7-PS-66L Lavatory Sink Splash Stainless Steel
€771.04 /unit