QUANTUM STORAGE SYSTEMS WRCSL5-63-1848EP-104CL Wire Cart, Slanted Shelf, Enclosed Panels, 18 x 48 x 69 Inch Size, 28 Clear Bins | CG9TCC

QUANTUM STORAGE SYSTEMS WRCSL5-63-1848EP-104CL Wire Cart, Slanted Shelf, Enclosed Panels, 18 x 48 x 69 Inch Size, 28 Clear Bins

Item: CG9TCC Model: WRCSL5-63-1848EP-104CL
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,253.04 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Cart
FinishChrome
Size18" x 48" x 69"

Shipping Info:

Ship weight (kg) 55.35
Ship height (cm)175.26
Ship length (cm)45.72
Ship width (cm)121.92
Country of OriginUS

Product Details:

    • Finish: Chrome. Bins Available In Blue, Yellow, Red, Ivory, Green And Black

Product Variants

ProductModelSizePrice
QUANTUM STORAGE SYSTEMS WRCSL5-63-1836EP-104 Wire Cart, Slanted Shelf, Enclosed Panels, 18 x 36 x 69 Inch Size, 20 Bins | CG9TBZ WRCSL5-63-1836EP-10418" x 36" x 69"-
RFQ
QUANTUM STORAGE SYSTEMS WRCSL5-63-1836EP-104CL Wire Cart, Slanted Shelf, Enclosed Panels, 18 x 36 x 69 Inch Size, 20 Clear Bins | CG9TCA WRCSL5-63-1836EP-104CL18" x 36" x 69"€666.47
QUANTUM STORAGE SYSTEMS WRCSL5-63-1848EP-104 Wire Cart, Slanted Shelf, Enclosed Panels, 18 x 48 x 69 Inch Size, 28 Bins | CG9TCB WRCSL5-63-1848EP-10418" x 48" x 69"-
RFQ
QUANTUM STORAGE SYSTEMS WRCSL5-63-2436EP-106 Wire Cart, Slanted Shelf, Enclosed Panels, 24 x 36 x 69 inch Size, 20 Bins | CG9TCD WRCSL5-63-2436EP-10624" x 36" x 69"-
RFQ
QUANTUM STORAGE SYSTEMS WRCSL5-63-2436EP-106CL Wire Cart, Slanted Shelf, Enclosed Panels, 24 x 36 x 69 inch Size, 20 Clear Bins | CG9TCE WRCSL5-63-2436EP-106CL24" x 36" x 69"€880.70
QUANTUM STORAGE SYSTEMS WRCSL5-63-2448EP-106 Wire Cart, Slanted Shelf, Enclosed Panels, 24 x 48 x 69 Inch Size, 28 Bins | CG9TCF WRCSL5-63-2448EP-10624" x 48" x 69"-
RFQ
QUANTUM STORAGE SYSTEMS WRCSL5-63-2448EP-106CL Wire Cart, Slanted Shelf, Enclosed Panels, 24 x 48 x 69 Inch Size, 28 Clear Bins | CG9TCG WRCSL5-63-2448EP-106CL24" x 48" x 69"€1,052.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS WRCSL5-63-1848EP-104CL Wire Cart, Slanted Shelf, Enclosed Panels, 18 x 48 x 69 Inch Size, 28 Clear Bins
€1,253.04 /unit