ENERPAC HM08BPMNRS03640 Adapter Kit, M36 X 4.0 Thread Size | CM9JWW

ENERPAC HM08BPMNRS03640 Adapter Kit, M36 X 4.0 Thread Size

Item: CM9JWW Model: HM08BPMNRS03640
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemTensioner Adaptor Kit
Dimension A (in)5.9
Dimension B (in)5.2
Dimension C (in)1.3
Dimension D (in)5.4
Dimension F (in)1.6
Load Cell ReferenceHM08LC
Minimum Height E (in)9.9
Pitch Between Bolts N (in)3.6
Thread SizeM36 x 4

Shipping Info:

Ship weight (kg) 3.87

Product Variants

ProductModelMPNPrice
ENERPAC HM01BPMNRS02025 Adapter Kit, M20 x 2.5 Thread Size | CM9JUU HM01BPMNRS02025HM01BPMNRS02025-
RFQ
ENERPAC HM01BPNRS0750U10 Adapter Kit, 3/4 Inch -10 UNC Thread Size | CM9JUV HM01BPNRS0750U10HM01BPNRS0750U10-
RFQ
ENERPAC HM02BPMNRS02025 Adapter Kit, M20 x 2.5 Thread Size | CM9JUX HM02BPMNRS02025HM02BPMNRS02025-
RFQ
ENERPAC HM02BPMNRS02225 Adapter Kit, M22 X 2.5 Thread Size | CM9JUY HM02BPMNRS02225HM02BPMNRS02225-
RFQ
ENERPAC HM02BPNRS0750U10 Adapter Kit, 3/4 Inch - 10 UNC Thread Size | CM9JUZ HM02BPNRS0750U10HM02BPNRS0750U10-
RFQ
ENERPAC HM02BPNRS0875U09 Adapter Kit, 7/8 Inch - 9UNC Thread Size | CM9JVA HM02BPNRS0875U09HM02BPNRS0875U09-
RFQ
ENERPAC HM03BPMNRS02025 Adapter Kit, M20 x 5.5 Thread Size | CM9JVC HM03BPMNRS02025HM03BPMNRS02025-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC HM08BPMNRS03640 Adapter Kit, M36 X 4.0 Thread Size