QUANTUM STORAGE SYSTEMS WR7-532GN Bin Shelving Wire 42 x 18 18 Bins Green | AF3VBU 8DH99

QUANTUM STORAGE SYSTEMS WR7-532GN Bin Shelving Wire 42 x 18 18 Bins Green

Item: AF3VBU Model: WR7-532GNCross Ref: 8DH99
In Stock

Get it by Wednesday, Jun 11

€1,075.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBin Shelving
Bin ColorGray
Bin Depth19 3/4"
Bin Front TypeOpen
Bin Height7 7/8"
Bin TypeShelf Bin
Bin Width12 3/8"
ColorGreen
Esd ConductiveNo
FinishChrome
Frame ColorSilver
Frame MaterialSteel
Height7 7/8"
Includes BinsYes
Load Capacity5000 lbs.
MaterialWire
Number Of Bins18
Number Of Shelves7
Number Of Usable Sides1
Overall Depth18"
Overall Height74"
Overall Width42"
Overall Wxdxh42" x 18" x 74"
Shelf FinishChrome
Shelf MaterialSteel
Shelf Width42"
Width42"
Bin Hxwxd(18) 7 7/8" x 12 3/8" x 19 3/4"
Bin MaterialPolypropylene
Bin StyleHang and Stack
IncludesQMS532GN
Whole Unit Load Capacity5600 lbs.

Shipping Info:

Ship weight (kg) 81.0004
Ship height (cm)121.92
Ship length (cm)101.6
Ship width (cm)121.92
HS code9403200018
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightNumber Of ShelvesNumber Of BinsBin ColorBin DepthOverall DepthBin WidthPrice
QUANTUM STORAGE SYSTEMS 1275-201BL Bin Shelving Solid 36 x 12 72 Bins Blue | AA2EEX 10E969 1275-201BL36"75"1072Blue11 5/8"12"4 1/8"€765.42
RFQ
QUANTUM STORAGE SYSTEMS 1275-202BL Bin Shelving Solid 36 x 12 45 Bins Blue | AA2EEY 10E970 1275-202BL36"75"1045Blue11 5/8"12"6 5/8"€672.23
RFQ
QUANTUM STORAGE SYSTEMS 1275-207BL Bin Shelving Solid 36 x 12 36 Bins Blue | AA2EEZ 10E971 1275-207BL36"75"1036Blue11 5/8"12"8 3/8"€656.66
RFQ
QUANTUM STORAGE SYSTEMS 1275-209BL Bin Shelving Solid 36 x 12 27 Bins Blue | AA2EFA 10E972 1275-209BL36"75"1027Blue11 5/8"12"11 1/8"€652.60
RFQ
QUANTUM STORAGE SYSTEMS 1239-201BL Bin Shelving Solid 36 x 12 32 Bins Blue | AA2EFB 10E973 1239-201BL36"39"532Blue11 5/8"12"4 1/8"€341.23
QUANTUM STORAGE SYSTEMS 1239-202BL Bin Shelving Solid 36 x 12 20 Bins Blue | AA2EFC 10E974 1239-202BL36"39"520Blue11 5/8"12"6 5/8"€421.76
QUANTUM STORAGE SYSTEMS 1239-207BL Bin Shelving Solid 36 x 12 16 Bins Blue | AA2EFD 10E975 1239-207BL36"39"516Blue11 5/8"12"8 3/8"€402.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS WR7-532GN Bin Shelving Wire 42 x 18 18 Bins Green
€1,075.49 /unit