QUANTUM STORAGE SYSTEMS WR6-260BL  | CX2FJB

QUANTUM STORAGE SYSTEMS WR6-260BL Shelving Unit, Wire

Item: CX2FJB Model: WR6-260BLCross Ref: 819ZW7
Limited Availability
€1,050.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Bin ColorBlue
Bin Depth18"
Bin Front TypeOpen
Bin Height10"
Bin Hxwxd10 x 11 x 18"
Bin StyleHopper
Bin Width11"
Frame ColorChrome
Frame MaterialCarbon Steel
Includes BinsYes
Number Of Bins15
Number Of Shelves6
Number Of Usable Sides1
Overall Depth18"
Overall Height74"
Overall Width36"
Whole Unit Load Capacity800 lbs.

Shipping Info:

Ship weight (kg) 57.15
Ship length (cm)91.44
Ship width (cm)45.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS WR6-260BL Shelving Unit, Wire
€1,050.72 /unit