QUANTUM STORAGE SYSTEMS WR54-2424BK-5 Wire Shelving, Starter Unit, 5 Shelf, 24 x 24 x 54 Inch Size, Black Epoxy Finish | CG9QBW

QUANTUM STORAGE SYSTEMS WR54-2424BK-5 Wire Shelving, Starter Unit, 5 Shelf, 24 x 24 x 54 Inch Size, Black Epoxy Finish

Item: CG9QBW Model: WR54-2424BK-5
Limited Availability
€395.80 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelving Unit
ColorBlack
Height54"
Length24"
Width24"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelColorFinishSizeNumber Of ShelvesMaterialPrice
QUANTUM STORAGE SYSTEMS WR54-1236BK-5 Wire Shelving, Starter Unit, 5 Shelf, 12 x 36 x 54 Inch Size, Black Epoxy Finish | CG9PVQ WR54-1236BK-5Black----€235.62
RFQ
QUANTUM STORAGE SYSTEMS WR54-1236C-5 Wire Shelving, Starter Unit, 5 Shelf, 12 x 36 x 54 Inch Size, Chrome Finish | CG9PVR WR54-1236C-5-Chrome Plated---€245.32
RFQ
QUANTUM STORAGE SYSTEMS WR54-1236GY-5 Wire Shelving, Starter Unit, 5 Shelf, 12 x 36 x 54 Inch Size, Gray Epoxy Finish | CG9PVT WR54-1236GY-5-Gray Epoxy12" x 36" x 54"5-€235.62
RFQ
QUANTUM STORAGE SYSTEMS WR54-1236P-5 Wire Shelving, Starter Unit, 5 Shelf, 12 x 36 x 54 Inch Size, Proform Green Epoxy | CG9PVU WR54-1236P-5Green-12" x 36" x 54"5Steel€235.62
RFQ
QUANTUM STORAGE SYSTEMS WR54-1236S-5 Wire Shelving, Starter Unit, 5 Shelf, 12 x 36 x 54 Inch Size, Stainless Steel | CG9PVV WR54-1236S-5-----€684.75
RFQ
QUANTUM STORAGE SYSTEMS WR54-1242BK-5 Wire Shelving, Starter Unit, 5 Shelf, 12 x 42 x 54 Inch Size, Black Epoxy Finish | CG9PVW WR54-1242BK-5Black----€257.59
RFQ
QUANTUM STORAGE SYSTEMS WR54-1242C-5 Wire Shelving, Starter Unit, 5 Shelf, 12 x 42 x 54 Inch Size, Chrome Finish | CG9PVX WR54-1242C-5-Chrome Plated---€270.96
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS WR54-2424BK-5 Wire Shelving, Starter Unit, 5 Shelf, 24 x 24 x 54 Inch Size, Black Epoxy Finish
€395.80 /unit