LOUISVILLE L-3022-28PT Extension Ladder Fiberglass Ia | AE4TUA 5MRH5

LOUISVILLE L-3022-28PT Extension Ladder Fiberglass Ia

Item: AE4TUA Model: L-3022-28PTCross Ref: 5MRH5
In Stock

Get it by Tuesday, Jun 17

€672.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtension Ladder
Adjustable Increments12"
Ansi TypeType IA
Bottom Width17.062"
Extended Ladder Height25 ft.
Height28 ft.
Load Capacity300 lbs.
MaterialFiberglass
Outside Shoe Base Width17.062"
Rail TypeNon Conductive
ShapeD Rung
Shoe DesignSteel Swivel Safety Shoe
Adjustment Increments12"
Ansi Duty RatingType IA
Base Width17.1"
ColorOrange
Extended Height25 ft.
Fly Width16.1"
Included FeaturesMar Resistant End Caps, Rope and Pulley
Ladder MaterialFiberglass
Ladder Size28 ft.
Ladder TypeExtension Ladder
Max Reach Height27 ft.
Max Standing Height21 ft.
Number Of Rungs28
Number Of Sections2
Overall Depth7.3"
Removable FlyFixed
Retracted Height14 ft.
Rung Depth1 1/2"
Rung Spacing12"
Rung TypeD Rung
Rung Width1.3"
Section Length14 ft.
SeriesL-3022-00PT
StandardsANSI, OSHA COMPLIANT
Tread TypeRibbed
Weight59 lbs.

Shipping Info:

Ship weight (kg) 24.741
Ship height (cm)17.02
Ship length (cm)2.54
Ship width (cm)44.96
HS code3926909930
Country of OriginMX

Product Variants

ProductModelExtended Ladder HeightBottom WidthOutside Shoe Base WidthHeightLoad CapacityAnsi TypeAdjustable IncrementsRail TypePrice
LOUISVILLE L-3022-20PT Extension Ladder Fiberglass 20 Feet Ia | AE4TTY 5MRH3 L-3022-20PT17 ft.17.062"17.062"20 ft.300 lbs.Type IA12"Non Conductive€420.02
LOUISVILLE L-3022-24PT Extension Ladder Fiberglass 24 Feet Ia | AE4TTZ 5MRH4 L-3022-24PT21 ft.17.062"17.062"24 ft.300 lbs.Type IA12"Non Conductive€459.25
LOUISVILLE L-3022-32PT Extension Ladder Fiberglass 32 Feet Ia | AE4TUB 5MRH6 L-3022-32PT29 ft.17.688"17.688"32 ft.300 lbs.Type IA12"Non Conductive€758.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOUISVILLE L-3022-28PT Extension Ladder Fiberglass Ia
€672.21 /unit