QUANTUM STORAGE SYSTEMS SNT225BL Nest And Stack Container 23-1/2 Inch Blue | AF4NYC 9DY54

QUANTUM STORAGE SYSTEMS SNT225BL Nest And Stack Container 23-1/2 Inch Blue

Item: AF4NYC Model: SNT225BLCross Ref: 9DY54
In Stock

Get it by Tuesday, Jun 17

€42.18 /unit
This product can only be shipped in multiples of 3
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStack and Nest Container
Capacity2 cu. ft.
ColorBlue
Inside Height9 1/2"
Inside Length19 3/8"
Inside Width17 1/4"
Load Capacity500 lbs.
MaterialHDPE
No. Of Divider Slots Long0
No. Of Divider Slots Short0
Outside Height10"
Outside Length23 1/2"
Outside Width19 1/2"
Body ColorBlue
Includes LidNo
Overall Height10"
Overall Length23 1/2"
Overall Width19 1/2"
Resistant ToChemicals, Corrosion, Water
StackableYes
Stacking Capacity100 lbs.
StandardsFDA COMPLIANT, USDA
Storage Capacity15 gal.

Shipping Info:

Ship weight (kg) 2.385
Ship height (cm)25.91
Ship length (cm)59.69
Ship width (cm)50.04
HS code3926909980
Country of OriginUS

Product Variants

ProductModelColorCapacityMaterialLoad CapacityNo. Of Divider Slots LongNo. Of Divider Slots ShortPrice
QUANTUM STORAGE SYSTEMS SNT180BL Nest And Stack Container 18 Inch Length Blue | AF3UHX 8D901 SNT180BLBlue0.5 cu. ft.HDPE500 lbs.--€16.14
QUANTUM STORAGE SYSTEMS SNT200BL Nest And Stack Container 19-1/2 Inch Blue | AF3UHY 8D902 SNT200BLBlue0.8 cu. ft.HDPE500 lbs.--€36.20
QUANTUM STORAGE SYSTEMS SNT300BL Nest And Stack Container 29-1/2 Inch Blue | AF3UJL 8DA35 SNT300BLBlue3.7 cu. ft.HDPE500 lbs.--€83.02
QUANTUM STORAGE SYSTEMS SNT180GY Nest And Stack Container 18 Inch Length Gray | AF3UJP 8DA61 SNT180GYGray0.5 cu. ft.HDPE500 lbs.--€26.47
QUANTUM STORAGE SYSTEMS SNT180RD Nest And Stack Container 18 Inch Length Red | AF3UJQ 8DA62 SNT180RDRed0.5 cu. ft.HDPE500 lbs.--€26.47
QUANTUM STORAGE SYSTEMS SNT185BL Nest And Stack Container 18 Inch Length Blue | AF3UJR 8DA63 SNT185BLBlue0.76 cu. ft.HDPE500 lbs.--€20.03
QUANTUM STORAGE SYSTEMS SNT190GY Nest And Stack Container 19-1/2 Inch Gray | AF3UJT 8DA64 SNT190GYGray1.2 cu. ft.HDPE500 lbs.--€41.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS SNT225BL Nest And Stack Container 23-1/2 Inch Blue
€42.18 /unit