Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

QUANTUM STORAGE SYSTEMS RSO1215-7 Wall Container 12 Inch Length 15 Inch Width Gray | AF4UNJ 9KG33

QUANTUM STORAGE SYSTEMS RSO1215-7 Wall Container 12 Inch Length 15 Inch Width Gray

Item: AF4UNJ Model: RSO1215-7Cross Ref: 9KG33
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€58.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Container
ColorGray
Height7 1/2"
Inside Height7"
Inside Length9 1/2"
Inside Width13"
Length12"
Load Capacity100 lbs.
MaterialPolyproplylene
Outside Height7 1/2"
Outside Length12"
Outside Width15"
Volume0.5 cu. ft.
Width15"
Body ColorGray
NestableNo
Overall Height7 1/2"
Overall Length12"
Overall Width15"
ShapeRectangular
StackableYes
Stacking Capacity175 lbs.
Storage Capacity3.7 gal.

Shipping Info:

Ship weight (kg) 1.1025
Ship height (cm)19.05
Ship length (cm)36.83
Ship width (cm)30.48
HS code3926909980
Country of OriginUS

Product Variants

ProductModelHeightLoad CapacityInside LengthInside WidthInside HeightOutside HeightOutside LengthOutside WidthPrice
QUANTUM STORAGE SYSTEMS RSO1207-5 Wall Container 12 Inch Length 7-1/2 Inch Width Gray | AF3URH 8DF11 RSO1207-55"100 lbs.9 3/4"5 1/2"5"5"12"7 1/2"€30.80
QUANTUM STORAGE SYSTEMS RSO1215-5 Wall Container 12 Inch Length 15 Inch Width 5 Inch Height | AF3URJ 8DF12 RSO1215-55"100 lbs.9 1/2"13"5"5"12"15"€38.07
QUANTUM STORAGE SYSTEMS RSO2422-11 Wall Container 24 Inch Length 22-1/2 Inch Width | AF4PTC 9EYL3 RSO2422-1111"100 lbs.21 1/2"20 1/2"10 1/4"11"24"22 1/2"€88.20
QUANTUM STORAGE SYSTEMS RSO2415-9 Wall Container 24 Inch Length 15 Inch Width 150 Lb. | AF4TCE 9J480 RSO2415-99 1/2"150 lbs.21 1/2"13"9"9 1/2"24"15"€59.08
QUANTUM STORAGE SYSTEMS RSO2415-5 Wall Container 24 Inch Length 15 Inch Width 5 Inch Height | AF6BYW 9WEX5 RSO2415-55"100 lbs.21 1/2"13"5"5"24"15"€47.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS RSO1215-7 Wall Container 12 Inch Length 15 Inch Width Gray
€58.34 /unit