IRONCLAD IEX-HZiL1-07-XXXL PERFORMANCE WEAR Mechanics Gloves, 3XL 12, Mechanics Glove, Synthetic Leather, Pr, 1 Pair | CR4XDM

IRONCLAD IEX-HZiL1-07-XXXL PERFORMANCE WEAR Mechanics Gloves, 3XL 12, Mechanics Glove, Synthetic Leather, Pr, 1 Pair

Item: CR4XDM Model: IEX-HZiL1-07-XXXLCross Ref: 797UN9
In Stock

Get it by Tuesday, Jun 10

€16.94 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Ansi/isea Cut LevelA2
Back MaterialPolyester
ColorOrange, Yellow
CuffHook And Loop
Cut-resistance CoveragePalm Side
FeaturesBreathable Back, High Visibility, Padded Palm, Reinforced Palm, Reinforced Thumb Crotch, Touchscreen Compatible
Finger CoverageFull Finger
Glove Back ColorOrange, Lime
Glove TypeMechanics
Hand Protection StyleGlove
Hazard TypeCut Resistant
Impact Protection StyleLow Profile
Includes Double PalmNo
Includes Reinforced Thumb CrotchYes
Knuckle Protection MaterialTPR
Liner MaterialPolyester
Mfr. SeriesCOMMAND IEX-HZIL1
Pairs Per Package12
Palm MaterialSynthetic Leather
PerformanceReinforced Thumb Crotch
Reflective BackingYes
Silicone-freeNo
Size3XL
Touchscreen CompatibleYes
Additional Hazard ProtectionImpact Resistant, Abrasion Resistant
Ansi/isea Cut Load699g
Ansi/isea Puncture Force49N
Cuff StyleHook and Loop
Glove Back MaterialPolyester
Glove ConstructionCut and Sewn
Glove Liner MaterialPolyester
Glove PerformanceReinforced Thumb Crotch
Glove StyleMechanics
Sold AsPair
StandardsANSI 105, ANSI/ISEA 138, EN 388-2016

Shipping Info:

Ship weight (kg) 0.2205
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPalm MaterialColorAnsi/isea Cut LevelSizeCut-resistance CoverageIncludes Reinforced Thumb CrotchTouchscreen CompatibleBack MaterialPrice
IRONCLAD IEX-MIGR5-06-XXL Leather Gloves, Size 2XL, Mechanics Glove, Synthetic Leather, ANSI Cut Level A6, 1 Pair | CR4WHG IEX-MIGR5-06-XXLSynthetic LeatherBlack, RedA62XLFullYesYesPolyester€21.16
IRONCLAD IEX-MIGR5-04-L Leather Gloves, Size L, Mechanics Glove, Synthetic Leather, ANSI Cut Level A6, Full, 1 PR | CR4WHT IEX-MIGR5-04-LSynthetic LeatherBlack, RedA6LFullYesYesPolyester€21.16
IRONCLAD IEX-MIGR5-03-M Leather Gloves, Size M, Mechanics Glove, Synthetic Leather, ANSI Cut Level A6, Full, 1 PR | CR4WHZ IEX-MIGR5-03-MSynthetic LeatherBlack, RedA6MFullYesYesPolyester€21.16
IRONCLAD IEX-MIGR5-02-S Leather Gloves, Size S, Mechanics Glove, Synthetic Leather, ANSI Cut Level A6, Full, 1 PR | CR4WJG IEX-MIGR5-02-SSynthetic LeatherBlack, RedA6SFullYesYesPolyester€21.16
IRONCLAD IEX-MIGR5-05-XL Leather Gloves, Size XL, Mechanics Glove, Synthetic Leather, ANSI Cut Level A6, 1 Pair | CR4WJN IEX-MIGR5-05-XLSynthetic LeatherBlack, RedA6XLFullYesYesPolyester€21.16
IRONCLAD IEX-MIG-06-XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather, ANSI Cut Level A2, 1 Pair | CR4WLW IEX-MIG-06-XXLSynthetic LeatherBlackA22XLPalm SideNoYesPolyester€18.85
IRONCLAD IEX-PIG-06-XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather, ANSI Cut Level A2, 1 Pair | CR4WLX IEX-PIG-06-XXLSynthetic LeatherBrownA22XLPalm SideNoYesPolyester€18.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRONCLAD IEX-HZiL1-07-XXXL PERFORMANCE WEAR Mechanics Gloves, 3XL 12, Mechanics Glove, Synthetic Leather, Pr, 1 Pair
€16.94 /unit