QUANTUM STORAGE SYSTEMS QSC-36-96-4ISCL Cabinet, 36 Inch Width, 4 Adjustable Shelves, 96 Clear View Ultra Bins | CG9EDK

QUANTUM STORAGE SYSTEMS QSC-36-96-4ISCL Cabinet, 36 Inch Width, 4 Adjustable Shelves, 96 Clear View Ultra Bins

Item: CG9EDK Model: QSC-36-96-4ISCL
Limited Availability
€3,842.33 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCabinet
ColorClear
Width36"

Shipping Info:

Ship weight (kg) 169.65
Ship length (cm)91.44
Ship width (cm)60.96
Country of OriginUS

Product Details:

    • Cabinet Color: Gray. Bin Color: Clear

Product Variants

ProductModelHeightPrice
QUANTUM STORAGE SYSTEMS QSC-32-2S-6DSCL Cabinet, 36 Inch Width, 6 Door Shelves, 32 Clear View Ultra Bins | CG9EDG QSC-32-2S-6DSCL-€3,154.24
RFQ
QUANTUM STORAGE SYSTEMS QSC-36-32-4ISCL Cabinet, 36 Inch Width, 4 Adjustable Shelves, 32 Clear View Ultra Bins | CG9EDH QSC-36-32-4ISCL-€2,969.23
RFQ
QUANTUM STORAGE SYSTEMS QSC-36-68CL Cabinet, 36 Inch Width, 68 Clear View Ultra Bins | CG9EDJ QSC-36-68CL-€3,234.99
RFQ
QUANTUM STORAGE SYSTEMS QSC-36CL Cabinet, 36 Inch Width, 132 Clear View Ultra Bins | CG9EDL QSC-36CL-€3,166.26
QUANTUM STORAGE SYSTEMS QSC-36-FDCL Cabinet, 36 Inch Width, 36 Clear View Ultra Bins | CG9EDM QSC-36-FDCL-€2,556.21
QUANTUM STORAGE SYSTEMS QSC-36-MIN Mini Cabinet, 36 Inch Width, 36 Inch Height | CG9EDN QSC-36-MIN36"-
RFQ
QUANTUM STORAGE SYSTEMS QSC-36-MINCL Mini Cabinet, 36 Inch Width, 36 Inch Height | CG9EDP QSC-36-MINCL36"€2,524.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS QSC-36-96-4ISCL Cabinet, 36 Inch Width, 4 Adjustable Shelves, 96 Clear View Ultra Bins
€3,842.33 /unit