Flat Shipping

Flat Shipping at €24.99 + VAT

QUANTUM STORAGE SYSTEMS QSB110CL Shelf Bin 17-7/8 Inch Length 4 Inch H Clear | AE8MVN 6ECF2

QUANTUM STORAGE SYSTEMS QSB110CL Shelf Bin 17-7/8 Inch Length 4 Inch H Clear

Item: AE8MVN Model: QSB110CLCross Ref: 6ECF2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.78 /unit
This product can only be shipped in multiples of 8
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelf Bin
ColorClear
Esd ConductiveNo
HangableYes
Height4"
IncludesLabel Holder
Inside Height4"
Inside Length16 1/2"
Inside Width10"
Length17 7/8"
Load Capacity50 lbs.
MaterialPolypropylene
MobilityStationary
NestableYes
No. Of Divider Slots Long0
No. Of Divider Slots Short7
Number Of Divider Slots0
Outside Height4"
Outside Length17 7/8"
Outside Width11 1/8"
Overall Height4"
Overall Length17 7/8"
StackableNo
Use Divider No.Mfr. No. DSB109/110/116
Width11 1/8"
Label HoldersYes
Overall Width11 1/8"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)36.58
Ship length (cm)46.99
Ship width (cm)29.97
HS code3926909980
Country of OriginUS

Product Variants

ProductModelColorLoad CapacityHeightOutside HeightInside WidthNo. Of Divider Slots ShortUse Divider No.Inside LengthPrice
QUANTUM STORAGE SYSTEMS QSB100BR Shelf Bin 11-5/8 Inch Length 2-3/4 Inch Width 4 Inch Height | AB2TVC 1NTW9 QSB100BRBlack-4"4"1 5/8"7-10 1/4"€3.73
QUANTUM STORAGE SYSTEMS QSB101BR Shelf Bin 11-5/8 Inch Length 4-1/8 Inch Width 4 Inch Height | AB2TVD 1NTX1 QSB101BRBlack-4"4"3"7Mfr. No. DSB101/103/10510 1/4"€3.52
QUANTUM STORAGE SYSTEMS QSB102BR Shelf Bin 11-5/8 Inch Length 6-5/8 Inch Width 4 Inch Height | AB2TVE 1NTX2 QSB102BRBlack-4"4"5 1/2"7Mfr. No. DSB102/104/10610 1/4"€3.53
QUANTUM STORAGE SYSTEMS QSB107BR Shelf Bin 11-5/8 Inch Length 8-3/8 Inch Width 4 Inch Height | AB2TVF 1NTX3 QSB107BRBlack-4"4"7 1/8"7Mfr. No. DSB107/108/11410 1/4"€6.78
QUANTUM STORAGE SYSTEMS QSB109BR Shelf Bin 11-5/8 Inch Length 4 Inch H Black | AB2TVG 1NTX4 QSB109BRBlack-4"4"10"7Mfr. No. DSB109/110/11610 1/4"€9.17
QUANTUM STORAGE SYSTEMS QSB103BR Shelf Bin 17-7/8 Inch Length 4-1/8 Inch Width 4 Inch Height | AB2TVH 1NTX5 QSB103BRBlack-4"4"3"7Mfr. No. DSB101/103/10516 1/2"€6.01
QUANTUM STORAGE SYSTEMS QSB104BR Shelf Bin 17-7/8 Inch Length 6-5/8 Inch Width 4 Inch Height | AB2TVJ 1NTX6 QSB104BRBlack-4"4"5 1/2"7Mfr. No. DSB102/104/10616 1/2"€7.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS QSB110CL Shelf Bin 17-7/8 Inch Length 4 Inch H Clear
€12.78 /unit