Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

QUANTUM STORAGE SYSTEMS QSB106IV Shelf Bin 23-5/8 Inch Length 6-5/8 Inch Width 4 Inch Height | AF3QVN 8C790

QUANTUM STORAGE SYSTEMS QSB106IV Shelf Bin 23-5/8 Inch Length 6-5/8 Inch Width 4 Inch Height

Item: AF3QVN Model: QSB106IVCross Ref: 8C790
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€18.22 /unit
This product can only be shipped in multiples of 8
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelf Bin
ColorIvory
Inside Height4"
Inside Length22 1/8"
Inside Width5 1/2"
MaterialPlastic, Polypropylene
No. Of Divider Slots Long0
No. Of Divider Slots Short7
Outside Height4"
Outside Length23 5/8"
Outside Width6 5/8"
Use Divider No.Mfr. No. DSB102/104/106
Includes DividersNo
Label HoldersYes
Load Capacity50 lbs.
Maximum Ambient Temperature250°F
Number Of Divider Slots7
Number Of Dividers0
Number Of Long Divider Slots0
Number Of Short Divider Slots7
Overall Height4"
Overall Length23 5/8"
Overall Width6 5/8"

Shipping Info:

Ship weight (kg) 0.4365
Ship height (cm)10.16
Ship length (cm)60.2
Ship width (cm)16.76
HS code3926909980
Country of OriginUS

Product Variants

ProductModelColorLoad CapacityHeightOutside HeightInside WidthNo. Of Divider Slots ShortUse Divider No.Inside LengthPrice
QUANTUM STORAGE SYSTEMS QSB100BR Shelf Bin 11-5/8 Inch Length 2-3/4 Inch Width 4 Inch Height | AB2TVC 1NTW9 QSB100BRBlack-4"4"1 5/8"7-10 1/4"€3.73
QUANTUM STORAGE SYSTEMS QSB101BR Shelf Bin 11-5/8 Inch Length 4-1/8 Inch Width 4 Inch Height | AB2TVD 1NTX1 QSB101BRBlack-4"4"3"7Mfr. No. DSB101/103/10510 1/4"€3.52
QUANTUM STORAGE SYSTEMS QSB102BR Shelf Bin 11-5/8 Inch Length 6-5/8 Inch Width 4 Inch Height | AB2TVE 1NTX2 QSB102BRBlack-4"4"5 1/2"7Mfr. No. DSB102/104/10610 1/4"€3.53
QUANTUM STORAGE SYSTEMS QSB107BR Shelf Bin 11-5/8 Inch Length 8-3/8 Inch Width 4 Inch Height | AB2TVF 1NTX3 QSB107BRBlack-4"4"7 1/8"7Mfr. No. DSB107/108/11410 1/4"€6.78
QUANTUM STORAGE SYSTEMS QSB109BR Shelf Bin 11-5/8 Inch Length 4 Inch H Black | AB2TVG 1NTX4 QSB109BRBlack-4"4"10"7Mfr. No. DSB109/110/11610 1/4"€9.17
QUANTUM STORAGE SYSTEMS QSB103BR Shelf Bin 17-7/8 Inch Length 4-1/8 Inch Width 4 Inch Height | AB2TVH 1NTX5 QSB103BRBlack-4"4"3"7Mfr. No. DSB101/103/10516 1/2"€6.01
QUANTUM STORAGE SYSTEMS QSB104BR Shelf Bin 17-7/8 Inch Length 6-5/8 Inch Width 4 Inch Height | AB2TVJ 1NTX6 QSB104BRBlack-4"4"5 1/2"7Mfr. No. DSB102/104/10616 1/2"€7.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS QSB106IV Shelf Bin 23-5/8 Inch Length 6-5/8 Inch Width 4 Inch Height
€18.22 /unit