DAYTON 4ZV96 Bridge Crane Kit Capacity 6000Lb | AE2XKW

DAYTON 4ZV96 Bridge Crane Kit Capacity 6000Lb

Item: AE2XKW Model: 4ZV96
In Stock

Get it by Tuesday, Jun 17

€4,186.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBridge Crane Kit
I Beam Flange Width3.33" to 5.25"
Load Capacity6000 lbs.
TypeUniversal

Shipping Info:

Ship weight (kg) 157.5
Ship height (cm)27.94
Ship length (cm)129.54
Ship width (cm)58.42
HS code8431491010
Country of OriginUS

Product Variants

ProductModelLoad CapacityI Beam Flange WidthPrice
DAYTON 4ZV95 Bridge Crane Kit Capacity 4000Lb | AE2XKV 4ZV954000 lbs.3.33" to 5.25"€2,665.79
DAYTON 4ZV97 Bridge Crane Kit Capacity 1000Lb | AE2XKX 4ZV971000 lbs.3.33" to 5.08"€1,655.11
DAYTON 4ZV98 Bridge Crane Kit Capacity 2000Lb | AE2XKY 4ZV982000 lbs.3.33" to 5.08"€1,895.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4ZV96 Bridge Crane Kit Capacity 6000Lb
€4,186.98 /unit