QUANTUM STORAGE SYSTEMS QPRS-109IV Sloped Shelving System 24 Bins Ivory | AF4TCL 9J507

QUANTUM STORAGE SYSTEMS QPRS-109IV Sloped Shelving System 24 Bins Ivory

Item: AF4TCL Model: QPRS-109IVCross Ref: 9J507
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€692.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSloped Shelving System
Bin Height4"
Bin TypeShelf
Capacity Per Shelf50 lbs.
Load Capacity400 lbs.
MaterialSteel
Number Of Bins24
Overall Depth12"
Shelf Depth12"
Shelf Width36"
Bin ColorWhite
Bin Depth11 5/8"
Bin Front TypeOpen
Bin Hxwxd(24) 4" x 11 1/8" x 11 5/8"
Bin MaterialPolypropylene
Bin StyleShelf
Bin Width11 1/8"
Frame ColorGray
Frame MaterialSteel
Includes BinsYes
Overall Height60"
Overall Width36"
Whole Unit Load Capacity400 lbs.

Shipping Info:

Ship weight (kg) 37.35
Ship height (cm)60.96
Ship length (cm)203.2
Ship width (cm)121.92
HS code9403200020
Country of OriginUS

Product Variants

ProductModelOverall DepthNumber Of BinsBin HeightBin WidthBin DepthOverall HeightNumber Of ShelvesBin ColorPrice
QUANTUM STORAGE SYSTEMS QPRHA-107YL Sloped Shelving System 12 Inch D 36 Inch Width | AF3UEM 8CZW7 QPRHA-107YL12"124"8 3/8"11 5/8"---€241.03
QUANTUM STORAGE SYSTEMS QPRHA-109IV Sloped Shelving System 12d x 36w x 21h Ivory | AF3UEN 8CZW8 QPRHA-109IV12"94"-----€314.33
QUANTUM STORAGE SYSTEMS QPRD-109IV Sloped Shelving System 48 Bins Ivory | AF3UEW 8CZX6 QPRD-109IV24"484"11 1/8"11 5/8"---€1,368.08
RFQ
QUANTUM STORAGE SYSTEMS QPRD-109YL Sloped Shelving System 24 Inch D 36 Inch Width | AF3UFG 8D130 QPRD-109YL24"484"-----€1,368.08
RFQ
QUANTUM STORAGE SYSTEMS QPRS-109RD Sloped Shelving System 12 Inch D 36 Inch Width | AF3UPK 8DDV8 QPRS-109RD12"244"-----€500.30
RFQ
QUANTUM STORAGE SYSTEMS QPRS-100RD Sloped Shelving System 12 Inch D 36 Inch Width | AF3UQJ 8DEA2 QPRS-100RD12"964"-----€593.39
RFQ
QUANTUM STORAGE SYSTEMS QPRS-100YL Sloped Shelving System 12 Inch D 36 Inch Width | AF3UQK 8DEA3 QPRS-100YL12"964"-----€780.70
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS QPRS-109IV Sloped Shelving System 24 Bins Ivory
€692.35 /unit