QUANTUM STORAGE SYSTEMS QPRHA-209YL Pick Rack 12d x 36w x 21h 9 Bins Yellow | AB7XAY 24K068

QUANTUM STORAGE SYSTEMS QPRHA-209YL Pick Rack 12d x 36w x 21h 9 Bins Yellow

Item: AB7XAY Model: QPRHA-209YLCross Ref: 24K068
In Stock

Get it by Tuesday, Jun 17

€346.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPick Rack
Bin ColorYellow
Bin Depth11 5/8"
Bin Front TypeOpen
Bin Height6"
Bin TypeShelf
Bin Width11 1/8"
Capacity Per Shelf80 lbs.
ColorYellow
Esd ConductiveNo
FinishPowder Coated
Frame ColorGray
Frame MaterialSteel
Height6"
Includes(9) Bins, Bench Pick Rack
Includes BinsYes
Load Capacity240 lbs.
MaterialSteel
Number Of Bins9
Number Of Shelves3
Number Of Usable Sides1
Overall Depth12"
Overall Height27"
Overall Width36"
Overall Wxdxh36" x 12" x 27"
Shelf Depth12"
Shelf FinishPowder Coated
Shelf MaterialSteel
Shelf Width36"
Width36"
Bin Hxwxd(9) 6" x 11 1/8" x 11 5/8"
Bin MaterialPolypropylene
Bin StyleShelf
Whole Unit Load Capacity250 lbs.

Shipping Info:

Ship weight (kg) 16.65
Ship height (cm)10.16
Ship length (cm)92.71
Ship width (cm)33.02
HS code9403200020
Country of OriginUS

Product Variants

ProductModelOverall DepthNumber Of BinsBin WidthOverall HeightNumber Of Usable SidesNumber Of ShelvesBin ColorLoad CapacityPrice
QUANTUM STORAGE SYSTEMS QPRHA-201BL Pick Rack 12d x 36w x 21h 24 Bins Blue | AA2EFP 10E985 QPRHA-201BL12"24-----240 lbs.€237.42
QUANTUM STORAGE SYSTEMS QPRHA-202BL Pick Rack 12d x 36w x 21h 15 Bins Blue | AA2EFQ 10E986 QPRHA-202BL12"15-----240 lbs.€338.18
QUANTUM STORAGE SYSTEMS QPRHA-207BL Pick Rack 12d x 36w x 21h 12 Bins Blue | AA2EFR 10E987 QPRHA-207BL12"12-----240 lbs.€330.36
QUANTUM STORAGE SYSTEMS QPRHA-209BL Pick Rack 12d x 36w x 21h 9 Bins Blue | AA2EFT 10E988 QPRHA-209BL12"9-----240 lbs.€361.71
QUANTUM STORAGE SYSTEMS QPRS-201BL Pick Rack 12d x 36w x 60h 64 Bins Blue | AA2EFU 10E989 QPRS-201BL12"64-----400 lbs.€636.04
RFQ
QUANTUM STORAGE SYSTEMS QPRS-202BL Pick Rack 12d x 36w x 60h 40 Bins Blue | AA2EFV 10E990 QPRS-202BL12"40-----400 lbs.€580.05
RFQ
QUANTUM STORAGE SYSTEMS QPRS-209BL Pick Rack 12d x 36w x 60h 24 Bins Blue | AA2EFX 10E992 QPRS-209BL12"2411 1/8"----400 lbs.€578.75
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS QPRHA-209YL Pick Rack 12d x 36w x 21h 9 Bins Yellow
€346.40 /unit