Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER ELECTRIC 056193 Inlet Guide 2 And 4 Roll 0.045 | AC7FEQ 38G554

MILLER ELECTRIC 056193 Inlet Guide 2 And 4 Roll 0.045

Item: AC7FEQ Model: 056193Cross Ref: 38G554
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInlet Guide
ApplicationWire Feeding
Compatible With BrandMiller
Drive Roll MaterialBrass
For Welder Model903355, 903355011, 903769, 903770, 903773, 903857, 903868, 903868001, 903868012, 903869, 903869011, 903869012, 903870, 907028, 907074, 907252, 907300, 907321, 907321012, 907322, 907322012, 907324, 907324001, 907324012, 907405002, 907474, 907518, 907693, 907728, 907757, 951044, 951649, 951674, 951767, 951768
For Wire Feeder Model951183, 951187, 951190, 951580, 951599
For Wire TypeFlux-Cored, Solid
Guide Tube MaterialBrass
Includes1-Inlet Guide
MaterialBrass
Maximum Wire Diameter0.052"
Minimum Wire Diameter0.047"
Promotion RestrictionNot Eligible For Promotion
TypeGuide
Wire Size0.045"
For Welder SeriesMillermatic 200, Millermatic 210, Millermatic 212, Millermatic 250, Millermatic 251, Millermatic 252, Millermatic 300, Millermatic 350, Millermatic 350P, Millermatic DVI, Millermatic Pulser, Millermatic Vintage, Multimatic 200, Multimatic 215, Multimatic 220 AC/DC, Multimatic 255 Series
Wire Guide TypeInlet Guide

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.02
Ship length (cm)5.84
Ship width (cm)1.02
HS code8515902000
Country of OriginUS

Product Variants

ProductModelWire SizeTypeMaterialFor Wire TypeApplicationPrice
MILLER ELECTRIC 056192 Inlet Guide 2 And 4 Roll 023-.040 | AC7FEP 38G553 0561920.023" to 0.04"GuideBrassFlux-Cored, SolidWire Feeding€23.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 056193 Inlet Guide 2 And 4 Roll 0.045
€25.12 /unit