QUANTUM STORAGE SYSTEMS QMS531GN Bin 19-3/4 Inch Length 12-3/8 Inch Width Green | AB3VCX 1VH42

QUANTUM STORAGE SYSTEMS QMS531GN Bin 19-3/4 Inch Length 12-3/8 Inch Width Green

Item: AB3VCX Model: QMS531GNCross Ref: 1VH42
In Stock

Get it by Thursday, Jun 12

€21.55 /unit
This product can only be shipped in multiples of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBin
Capacity0.83 cu. ft. , 150 lbs.
ColorGreen
Divider ColorBlack
Esd ConductiveNo
IncludesHandle, Label Holder
Inside Height5 1/8" , 5"
Inside Length17 3/4" , 17"
Inside Width11 1/4" , 11"
MaterialHDPE
MobilityStationary
Number Of Divider Slots0
Number Of Divider Slots Long0
Outside Height5 7/8"
Outside Length19 3/4"
Outside Width12 3/8"
Overall Height5 7/8"
Overall Length19 3/4"
StackableYes
Use Divider No.Mfr. No. DMS531
Use With Grainger Divider No.1VH12
Hopper Height5"
Includes Label HolderYes
Load Capacity150 lbs.
Overall Width12 3/8"
Storage Capacity0.83 cu. ft.

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)14.48
Ship length (cm)49.02
Ship width (cm)31.24
HS code3926909980
Country of OriginUS

Product Variants

ProductModelColorCapacityMobilityOverall HeightOverall LengthOutside HeightOutside LengthMaterialPrice
QUANTUM STORAGE SYSTEMS QRB166GY Bin 41-7/8 Inch Length 16-1/2 Inch Width Gray | AA2EEQ 10E963 QRB166GYGray175 lbs.---17 1/2"41 7/8"Polypropylene€173.80
QUANTUM STORAGE SYSTEMS QRB206GY Bin 41-7/8 Inch Length 19-7/8 Inch Width Gray | AA2EET 10E965 QRB206GYGray175 lbs.---17 1/2"41 7/8"Polypropylene€113.18
QUANTUM STORAGE SYSTEMS QRB246GY Bin 41-7/8 Inch Length 23-7/8 Inch Width Gray | AA2EEV 10E967 QRB246GYGray175 lbs.---17 1/2"41 7/8"Polypropylene€204.70
QUANTUM STORAGE SYSTEMS QGH600CL Bin 17-1/2 Inch Length 10-7/8 Inch Width Clear | AA2GPW 10H855 QGH600CLClear100 lbs.---12 1/2"17 1/2"Polypropylene€34.32
QUANTUM STORAGE SYSTEMS QGH700CL Bin 15-1/4 Inch Length 19-7/8 Inch Width Clear | AA2GPX 10H856 QGH700CLClear100 lbs.---12.437"15 1/4"Polypropylene€68.46
QUANTUM STORAGE SYSTEMS QGH800CL Bin 17-1/2 Inch Length 16-1/2 Inch Width Clear | AA2GPY 10H857 QGH800CLClear100 lbs.---12 1/2"17 1/2"Polypropylene€48.82
QUANTUM STORAGE SYSTEMS QGH600BL Bin 17-1/2 Inch Length 10-7/8 Inch Width Blue | AA3KFQ 11M617 QGH600BLBlue100 lbs.---12 1/2"17 1/2"Polyethylene€31.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS QMS531GN Bin 19-3/4 Inch Length 12-3/8 Inch Width Green
€21.55 /unit