Flat Shipping

Flat Shipping at €24.99 + VAT

JOHNS MANVILLE 693668 Pipe Insulation, Fits 2 1/2 Inch Size Pipe Size, 1/2 Inch Widthall Thick | CR6AGP

JOHNS MANVILLE 693668 Pipe Insulation, Fits 2 1/2 Inch Size Pipe Size, 1/2 Inch Widthall Thick

Item: CR6AGP Model: 693668Cross Ref: 45NE24
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Insulation
Body MaterialFiberglass
Clean Room ClassNot Applicable
ColorWhite
Fits Pipe Size2 1/2"
Flame Spread Index25
FlexibilityRigid
Foam Cell TypeOpen
Insulation Length3 ft.
Insulation Nominal I.d.2.906"
Insulation R Value2.2
Insulation Temp. Range0°F to +850°F
Insulation Value0.23
MaterialFiberglass
Plenum RatingPlenum Rated
Sealing MethodAdhesive Flap Seal
Smoke Developed Index50
Tube StyleHinged
Wall Thickness1/2"
Facing MaterialASJ Facing
For Copper Tube Size2 1/2"
For Pipe Size2 1/2"
For Tube Outside Diameter2 1/2"
FormTube
Inside Diameter2 29/32"
Installation StyleSlit With Adhesive And Flap
Insulation MaterialFiberglass
Insulation R-value2.2
K Value0.23 btu
Maximum Operating Temperature850°F
Minimum Operating Temperature0°F
Outside Diameter3 29/32"
Overall Length3 ft.
StandardsASTM C1136, ASTM C547 TYPE 1, ASTM C585, ASTM C795, MEA COMPLIANT, MIL-I-24244C, NRC 1.36
Thickness1/2"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInsulation R ValueInsulation Nominal I.d.Fits Pipe SizeFits Tube SizeColorInsulation LengthMaterialInsulation Temp. RangePrice
JOHNS MANVILLE 693663 Pipe Insulation, Fits 1 1/2 Inch Size Pipe Size, 1 1/2 Inch Widthall Thick | CR6AFX 6936636.51.922"1 1/2"-White3 ft.Fiberglass0°F to +850°F€30.00
JOHNS MANVILLE 692378 Pipe Insulation, Fits 1 1/2 Inch Size Pipe Size, 1 Inch Widthall Thick | CR6AFY 6923784.351.922"1 1/2"-White3 ft.Fiberglass0°F to +850°F€15.67
JOHNS MANVILLE 693662 Pipe Insulation, Fits 1 1/2 Inch Size Pipe Size, 1/2 Inch Widthall Thick | CR6AFZ 6936622.21.922"1 1/2"-White3 ft.Fiberglass0°F to +850°F€15.37
JOHNS MANVILLE 693664 Pipe Insulation, Fits 1 1/2 Inch Size Pipe Size, 2 Inch Widthall Thick | CR6AGA 6936648.71.922"1 1/2"-White3 ft.Fiberglass0°F to +850°F€39.82
JOHNS MANVILLE 690453 Pipe Insulation, 1 1/4 Inch Pipe Size, 1 5/8 Inch Tube Size, 1 1/2 Inch Widthall Thick | CR6AGB 6904536.51.688"1 1/4"1 5/8"White3 ft.Fiberglass0°F to +850°F€26.37
JOHNS MANVILLE 690447 Pipe Insulation, Fits 1 1/4 Inch Size Pipe Size, Fits 1 5/8 Inch Tube Size | CR6AGC 6904474.351.688"1 1/4"1 5/8"White3 ft.Fiberglass0°F to +850°F€15.16
JOHNS MANVILLE 690443 Pipe Insulation, 1 1/4 Inch Pipe Size, 1 5/8 Inch Tube Size, 1/2 Inch Widthall Thick | CR6AGD 6904432.21.688"1 1/4"1 5/8"White3 ft.Fiberglass0°F to +850°F€12.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNS MANVILLE 693668 Pipe Insulation, Fits 2 1/2 Inch Size Pipe Size, 1/2 Inch Widthall Thick
€22.93 /unit