QUANTUM STORAGE SYSTEMS QGH700IV Bin 15-1/4 Inch Length 19-7/8 Inch Width Ivory | AA3KFW 11M622

QUANTUM STORAGE SYSTEMS QGH700IV Bin 15-1/4 Inch Length 19-7/8 Inch Width Ivory

Item: AA3KFW Model: QGH700IVCross Ref: 11M622
In Stock

Get it by Tuesday, Jun 17

€30.06 /unit
This product can only be shipped in multiples of 3
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBin
Capacity1.4 cu. ft. , 100 lbs.
ColorIvory
Inside Height10 1/8"
Inside Length13 5/8"
Inside Width17 1/2"
MaterialPolyethylene
Outside Height12.437"
Outside Length15 1/4"
Outside Width19 7/8"
Esd ConductiveNo
Hopper Height12 1/4"
Hopper StyleSingle-Sided
Includes DividersNo
Includes Label HolderYes
Load Capacity100 lbs.
Maximum Ambient Temperature250°F
MobilityStationary
Number Of Divider Slots0
Overall Height12 1/2"
Overall Length15 1/4"
Overall Width19 7/8"
StackableYes
Storage Capacity1.7 cu. ft.

Shipping Info:

Ship weight (kg) 1.6875
Ship height (cm)31.75
Ship length (cm)50.55
Ship width (cm)38.86
HS code3926909980
Country of OriginUS

Product Variants

ProductModelColorCapacityMobilityOverall HeightOverall LengthOutside HeightOutside LengthMaterialPrice
QUANTUM STORAGE SYSTEMS QRB166GY Bin 41-7/8 Inch Length 16-1/2 Inch Width Gray | AA2EEQ 10E963 QRB166GYGray175 lbs.---17 1/2"41 7/8"Polypropylene€173.80
QUANTUM STORAGE SYSTEMS QRB206GY Bin 41-7/8 Inch Length 19-7/8 Inch Width Gray | AA2EET 10E965 QRB206GYGray175 lbs.---17 1/2"41 7/8"Polypropylene€113.18
QUANTUM STORAGE SYSTEMS QRB246GY Bin 41-7/8 Inch Length 23-7/8 Inch Width Gray | AA2EEV 10E967 QRB246GYGray175 lbs.---17 1/2"41 7/8"Polypropylene€204.70
QUANTUM STORAGE SYSTEMS QGH600CL Bin 17-1/2 Inch Length 10-7/8 Inch Width Clear | AA2GPW 10H855 QGH600CLClear100 lbs.---12 1/2"17 1/2"Polypropylene€34.32
QUANTUM STORAGE SYSTEMS QGH700CL Bin 15-1/4 Inch Length 19-7/8 Inch Width Clear | AA2GPX 10H856 QGH700CLClear100 lbs.---12.437"15 1/4"Polypropylene€68.46
QUANTUM STORAGE SYSTEMS QGH800CL Bin 17-1/2 Inch Length 16-1/2 Inch Width Clear | AA2GPY 10H857 QGH800CLClear100 lbs.---12 1/2"17 1/2"Polypropylene€48.82
QUANTUM STORAGE SYSTEMS QGH600BL Bin 17-1/2 Inch Length 10-7/8 Inch Width Blue | AA3KFQ 11M617 QGH600BLBlue100 lbs.---12 1/2"17 1/2"Polyethylene€31.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS QGH700IV Bin 15-1/4 Inch Length 19-7/8 Inch Width Ivory
€30.06 /unit