Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

QUANTUM STORAGE SYSTEMS QED603YL Drawer Bin, 24 Inch Overall Lg, 5 5/8 Inch X 4 5/8 Inch, Yellow | CV4QCY

QUANTUM STORAGE SYSTEMS QED603YL Drawer Bin, 24 Inch Overall Lg, 5 5/8 Inch X 4 5/8 Inch, Yellow

Item: CV4QCY Model: QED603YLCross Ref: 2KWD3
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€35.02 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrawer Bin
ColorYellow
Esd ConductiveNo
Height4 5/8"
Includes DividerNo
Inside Height4 3/8"
Inside Length22 5/8"
Inside Width5 1/8"
Length24"
Load Capacity25 lbs.
MaterialPlastic
Number Of Dividers0
Overall Height4 5/8"
Overall Length23 7/8"
StackableNo
Storage Capacity0.36 cu. ft.
Width5 5/8"
Includes DividersNo
Overall Width5 5/8"

Shipping Info:

Ship weight (kg) 0.8055
Ship height (cm)11.75
Ship length (cm)60.96
Ship width (cm)14.29
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS QED603YL Drawer Bin, 24 Inch Overall Lg, 5 5/8 Inch X 4 5/8 Inch, Yellow
€35.02 /unit