QUANTUM STORAGE SYSTEMS QBR-2721-220-24IV Louvered Bench Rack 27 x 8 x 21 Inch Ivory | AF3WWQ 8DUY8

QUANTUM STORAGE SYSTEMS QBR-2721-220-24IV Louvered Bench Rack 27 x 8 x 21 Inch Ivory

Item: AF3WWQ Model: QBR-2721-220-24IVCross Ref: 8DUY8
In Stock

Get it by Tuesday, Jun 17

€225.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLouvered Bench Rack
Bin ColorIvory
Bin Depth7 3/8"
Bin Height3"
Bin TypeStack And Hang
Bin Width4 1/8"
ColorGray
FinishPowder Coat
Load Capacity140 lbs.
MaterialSteel
Number Of Bins24
Number Of Sides1
Overall Depth8"
Overall Height21"
Overall Width27"
Bin StyleHang and Stack
IncludesModel QBR-2721 Bench Rack and Model QUS220 Bins
Louvered Rack StyleLouvered Bench Rack
Whole Unit Load Capacity140 lbs.

Shipping Info:

Ship weight (kg) 10.35
Ship height (cm)93.98
Ship length (cm)114.3
Ship width (cm)25.4
HS code9403200020
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall WidthOverall DepthNumber Of BinsBin ColorLoad CapacityBin DepthBin HeightPrice
QUANTUM STORAGE SYSTEMS QBR-2721-210-24CL Louvered Bench Rack 27 x 8 x 21 Inch Clear | AA2EDJ 10E921 QBR-2721-210-24CL21"27"8"24Clear140 lbs.5 3/8"3"€199.57
QUANTUM STORAGE SYSTEMS QBR-2721-220-24CL Louvered Bench Rack 27 x 8 x 21 Inch Clear | AA2EDK 10E922 QBR-2721-220-24CL21"27"8"24Clear140 lbs.7 3/8"3"€239.56
QUANTUM STORAGE SYSTEMS QBR-2721-230-12CL Louvered Bench Rack 27 x 11 x 21 inch Clear | AA2EDL 10E923 QBR-2721-230-12CL21"27"11"12Clear140 lbs.10 7/8"5"€268.27
QUANTUM STORAGE SYSTEMS QBR-3619-210-32CL Louvered Bench Rack 36 x 8 x 19 Inch Clear | AA2EDM 10E924 QBR-3619-210-32CL19"36"8"32Clear150 lbs.5 3/8"3"€254.17
QUANTUM STORAGE SYSTEMS QBR-3619-220-32CL Louvered Bench Rack 36 x 8 x 19 inch Clear | AA2EDN 10E925 QBR-3619-220-32CL19"36"8"32Clear150 lbs.7 3/8"3"€297.40
QUANTUM STORAGE SYSTEMS QBR-3619-230-18CL Louvered Bench Rack 36 x 11 x 19 inch Clear | AA2EDP 10E926 QBR-3619-230-18CL19"36"11"18Clear150 lbs.10 7/8"5"€350.87
QUANTUM STORAGE SYSTEMS QBR-1819 Bench Rack 18 x 19 Gray | AC6HJA 33Z134 QBR-181919"18"8"--140 lbs.--€111.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS QBR-2721-220-24IV Louvered Bench Rack 27 x 8 x 21 Inch Ivory
€225.75 /unit