BLACK DIAMOND BD-10501-FT Tank Contaftment Berm 3740 gal. 50 Feet Width | AH4UXP 35LT24

BLACK DIAMOND BD-10501-FT Tank Contaftment Berm 3740 gal. 50 Feet Width

Item: AH4UXP Model: BD-10501-FTCross Ref: 35LT24
In Stock

Get it by Tuesday, Jun 17

€1,984.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTank Containment Berm
ApplicationOutdoor
ColorBlack
Height12"
IncludesL Bracket
Includes Wellhead HoodNo
Indoor/outdoorIndoor, Outdoor
Length10 ft.
MaterialPolyethylene , PVC
Recycled Content (%)No Recycled Content
ShapeRectangle
Sidewall Support MaterialAluminum
Sidewall TypeL Bracket
Spill Capacity3740 gal.
Supports Npdes ComplianceYes
Width50 ft.

Shipping Info:

Ship weight (kg) 86.85
Ship height (cm)60.96
Ship length (cm)101.6
Ship width (cm)121.92
Country of OriginUS

Product Variants

ProductModelSpill CapacityMaterialColorIncludes Wellhead HoodRecycled Content (%)ShapeSidewall Support MaterialIndoor/outdoorPrice
BLACK DIAMOND BD-10242-SS-P Tank Contaftment Berm 3590 gal. 24 Feet Width | AH4UXQ 35LT25 BD-10242-SS-P3590 gal.PolyethyleneBlackNoNo Recycled ContentRectangleAluminumIndoor, Outdoor€3,051.94
BLACK DIAMOND BD-20242-SS-P Tank Contaftment Berm 7180 gal. 24 Feet Width | AH4UXR 35LT26 BD-20242-SS-P7180 gal.PolyethyleneBlackNoNo Recycled ContentRectangleAluminumIndoor, Outdoor€3,898.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BLACK DIAMOND BD-10501-FT Tank Contaftment Berm 3740 gal. 50 Feet Width
€1,984.98 /unit