QUANTUM STORAGE SYSTEMS P96C Wire Shelving Post, 96 Inch Post, Chrome | CG9RTT

QUANTUM STORAGE SYSTEMS P96C Wire Shelving Post, 96 Inch Post, Chrome

Item: CG9RTT Model: P96CCross Ref: 56JH03
Limited Availability
€34.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelving Post
ColorSilver
FinishChrome , Chrome Plated
For Use WithShelving Units
Height96"
Includes Leveling FeetNo
MaterialSteel
MobilityStationary
Overall Height96"
Overall Hxw96" x 1"
Overall Width1"
Post Height96"
Recommended EnvironmentsDry
Shelf Adjustment Increments1"
Wire Shelf Adjustment TypeQuick Adjust Lever
Wire Shelving FinishChrome
Wire Shelving MaterialSteel
Leveling Feet IncludedNo

Shipping Info:

Ship weight (kg) 2.7
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelHeightMaterialFinishColorOverall HeightOverall WidthGradePrice
QUANTUM STORAGE SYSTEMS P14BK Wire Shelving Post, 14 Inch Post, Black Epoxy | CG9RQZ P14BK14"SteelEpoxy CoatedBlack14"1"-€6.16
QUANTUM STORAGE SYSTEMS P14C Wire Shelving Post, 14 Inch Post, Chrome | CG9RRA P14C14"-Chrome----€8.13
QUANTUM STORAGE SYSTEMS P14GY Wire Shelving Post, 14 Inch Post, Gray Epoxy | CG9RRB P14GY14"-Gray Epoxy----€7.62
RFQ
QUANTUM STORAGE SYSTEMS P14P Wire Shelving Post, 14 Inch Post, Profrom Green Epoxy | CG9RRC P14P14"SteelProform Green EpoxyGreen14"1"-€6.16
QUANTUM STORAGE SYSTEMS P14S Wire Shelving Post, 14 Inch Post, 304 Stainless Steel | CG9RRD P14S14"Stainless Steel----304€13.61
QUANTUM STORAGE SYSTEMS P34BK Wire Shelving Post, 34 Inch Post, Black Epoxy | CG9RRE P34BK34"Stainless Steel-Black34"1"-€11.45
QUANTUM STORAGE SYSTEMS P34C Wire Shelving Post, 34 Inch Post, Chrome | CG9RRF P34C34"SteelChromeSilver34"1"-€12.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS P96C Wire Shelving Post, 96 Inch Post, Chrome
€34.53 /unit