QUANTUM STORAGE SYSTEMS M2436GY46 Mobile Stem Caster Cart, 24 x 36 x 69 Inch Size Dry/Wet, Split Sleeve, Gray | CT8JWL

QUANTUM STORAGE SYSTEMS M2436GY46 Mobile Stem Caster Cart, 24 x 36 x 69 Inch Size Dry/Wet, Split Sleeve, Gray

Item: CT8JWL Model: M2436GY46Cross Ref: 60TR79
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€558.21 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCart
Adjustment TypeSplit Sleeve
Caster Configuration, Wheel Configuration(2) Swivel, (2) Swivel With Brakes
Caster Wheel Material, Tread MaterialThermoplastic Resin
ColorGray
FinishEpoxy Coat
Load Capacity Per Shelf800 lbs.
MaterialSteel
Overall Depth36"
Overall Height69"
Overall Width24"
Post ShapeCircle
Whole Unit Load Capacity1200 lbs.
Caster Wheel/configuration2 Swivel, 2 Swivel With Brakes
Caster Wheel/tread MaterialThermoplastic Resin
Recommended EnvironmentDry, Wet
Shelf Adjustment TypeSplit Sleeve

Shipping Info:

Ship weight (kg) 33.3
Ship height (cm)175.26
Ship length (cm)91.44
Ship width (cm)60.96
Country of OriginCN

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightLoad Capacity Per ShelfColorWhole Unit Load CapacityFinishMaterialPrice
QUANTUM STORAGE SYSTEMS M1836GY46-5 Mobile Stem Caster Cart, 18 x 36 x 69 Inch Size Dry/Wet, Split Sleeve, Gray | CT8JVL M1836GY46-518"36"69"800 lbs.Gray1200 lbs.Epoxy CoatSteel€446.85
RFQ
QUANTUM STORAGE SYSTEMS M1836GY46 Mobile Stem Caster Cart, 18 x 36 x 69 Inch Size Dry/Wet, Split Sleeve, Gray | CT8JVM M1836GY4618"36"69"800 lbs.Gray1200 lbs.Epoxy CoatSteel€397.32
RFQ
QUANTUM STORAGE SYSTEMS M1836P46-5 Mobile Stem Caster Cart, 18 x 36 x 69 Inch Size Dry/Wet, Split Sleeve, Green | CT8JVN M1836P46-518"36"69"800 lbs.Green1200 lbs.Epoxy CoatSteel€454.85
RFQ
QUANTUM STORAGE SYSTEMS M1836P46 Mobile Stem Caster Cart, 18 x 36 x 69 Inch Size Dry/Wet, Split Sleeve, Green | CT8JVP M1836P4618"36"69"800 lbs.Green1200 lbs.Epoxy CoatSteel€412.15
RFQ
QUANTUM STORAGE SYSTEMS M1836GY47-5 Mobile Stem Caster Cart, 18 x 36 x 80 Inch Size, Dry/Wet, Split Sleeve, Gray | CT8JVQ M1836GY47-518"36"80"800 lbs.Gray1200 lbs.Epoxy CoatSteel€455.54
QUANTUM STORAGE SYSTEMS M1836P47 Mobile Stem Caster Cart, 18 x 36 x 80 Inch Size, Dry/Wet, Split Sleeve, Green | CT8JVR M1836P4718"36"80"800 lbs.Green1200 lbs.Epoxy CoatSteel€421.53
QUANTUM STORAGE SYSTEMS M1836P47-5 Mobile Stem Caster Cart, 18 x 36 x 80 Inch Size, Dry/Wet, Split Sleeve, Green | CT8JVT M1836P47-518"36"80"800 lbs.Green1200 lbs.Epoxy CoatSteel€408.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS M2436GY46 Mobile Stem Caster Cart, 24 x 36 x 69 Inch Size Dry/Wet, Split Sleeve, Gray
€558.21 /unit