Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

QUANTUM STORAGE SYSTEMS LID301RD Tote Box Lid 18-1/4l x 26-5/8w Red | AF3UUN 8DFK3

QUANTUM STORAGE SYSTEMS LID301RD Tote Box Lid 18-1/4l x 26-5/8w Red

Item: AF3UUN Model: LID301RDCross Ref: 8DFK3
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€67.02 /unit
This product can only be shipped in multiples of 3
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTote Box Lid
ColorRed
MaterialPolyethylene
Outside Height1 1/2"
Outside Length18 1/4"
Outside Width26 5/8"
Use WithMfr. No. 123835Blue
Compatible Grainger Part Number9NU16
Compatible Manufacturer Model NumberSNT300
Overall Length29 1/2"
Overall Width19 1/2"
ShapeRectangular

Shipping Info:

Ship weight (kg) 1.5525
Ship height (cm)4.06
Ship length (cm)76.2
Ship width (cm)50.8
HS code3926909980
Country of OriginUS

Product Variants

ProductModelColorMaterialPrice
QUANTUM STORAGE SYSTEMS LID201BL Tote Box Lid 12-3/8l x 17-7/8w Blue | AF3UUK 8DFK0 LID201BLBluePolyethylene€21.87
QUANTUM STORAGE SYSTEMS LID231BL Tote Box Lid 18-1/4l x 20-7/8w Blue | AF3UUL 8DFK1 LID231BLBluePolyethylene€31.50
QUANTUM STORAGE SYSTEMS LID231GY Tote Box Lid 18-1/4l x 20-7/8l x Gray | AF3UUM 8DFK2 LID231GYGrayPolyethylene€31.50
QUANTUM STORAGE SYSTEMS LID231RD Tote Box Lid 18-1/4l x 20-7/8w Red | AF4DZB 8TM57 LID231RDRedPolyethylene€31.50
QUANTUM STORAGE SYSTEMS LID241GY Tote Box Lid 14-1/4l x 20-7/8w Gray | AF4DZC 8TM58 LID241GYGrayPolyethylene€29.79
QUANTUM STORAGE SYSTEMS LID301GY Tote Box Lid 18-1/4l x 26-5/8w Gray | AF4JJY 8YAE6 LID301GYGrayPolyethylene€27.63
QUANTUM STORAGE SYSTEMS LID181GY Tote Box Lid 10l x 16w Gray | AF4KDJ 8Z728 LID181GYGrayPolyethylene€9.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS LID301RD Tote Box Lid 18-1/4l x 26-5/8w Red
€67.02 /unit