Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

QUANTUM STORAGE SYSTEMS LID201BL Tote Box Lid 12-3/8l x 17-7/8w Blue | AF3UUK 8DFK0

QUANTUM STORAGE SYSTEMS LID201BL Tote Box Lid 12-3/8l x 17-7/8w Blue

Item: AF3UUK Model: LID201BLCross Ref: 8DFK0
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€39.70 /unit
This product can only be shipped in multiples of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTote Box Lid
ColorBlue
MaterialPolyethylene
Outside Height1 1/2"
Outside Length12 3/8"
Outside Width17 7/8"
Use WithMfr. No. 123831Blue
Compatible Grainger Part Number8D902
Compatible Manufacturer Model NumberSNT200
Overall Length17 7/8"
Overall Width12 3/8"
ShapeRectangular

Shipping Info:

Ship weight (kg) 0.513
Ship height (cm)3.81
Ship length (cm)50.8
Ship width (cm)35.05
HS code3926909980
Country of OriginUS

Product Variants

ProductModelColorMaterialPrice
QUANTUM STORAGE SYSTEMS LID231BL Tote Box Lid 18-1/4l x 20-7/8w Blue | AF3UUL 8DFK1 LID231BLBluePolyethylene€31.50
QUANTUM STORAGE SYSTEMS LID231GY Tote Box Lid 18-1/4l x 20-7/8l x Gray | AF3UUM 8DFK2 LID231GYGrayPolyethylene€31.50
QUANTUM STORAGE SYSTEMS LID301RD Tote Box Lid 18-1/4l x 26-5/8w Red | AF3UUN 8DFK3 LID301RDRedPolyethylene€40.55
QUANTUM STORAGE SYSTEMS LID231RD Tote Box Lid 18-1/4l x 20-7/8w Red | AF4DZB 8TM57 LID231RDRedPolyethylene€31.50
QUANTUM STORAGE SYSTEMS LID241GY Tote Box Lid 14-1/4l x 20-7/8w Gray | AF4DZC 8TM58 LID241GYGrayPolyethylene€29.79
QUANTUM STORAGE SYSTEMS LID301GY Tote Box Lid 18-1/4l x 26-5/8w Gray | AF4JJY 8YAE6 LID301GYGrayPolyethylene€27.63
QUANTUM STORAGE SYSTEMS LID181GY Tote Box Lid 10l x 16w Gray | AF4KDJ 8Z728 LID181GYGrayPolyethylene€9.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS LID201BL Tote Box Lid 12-3/8l x 17-7/8w Blue
€39.70 /unit