QUANTUM STORAGE SYSTEMS CC183674CV Wire Shelving Cart Cover, Clear Vinyl, 18 x 36 x 74 Inch Size | CG9RPL

QUANTUM STORAGE SYSTEMS CC183674CV Wire Shelving Cart Cover, Clear Vinyl, 18 x 36 x 74 Inch Size

Item: CG9RPL Model: CC183674CV
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCart Cover
ColorBlue
Height74"
Length36"
Width18"

Shipping Info:

Country of OriginUS

Product Details:

    • Colors: Blue Nylon (BN) Or White Nylon (WN), Closure: Zipper Or Velcro

Product Variants

ProductModelHeightColorPrice
QUANTUM STORAGE SYSTEMS CC183663 Wire Shelving Cart Cover, 18 x 36 x 63 Inch Size, 400 Denier | CG9RPH CC18366363"Blue-
RFQ
QUANTUM STORAGE SYSTEMS CC183663CV Wire Shelving Cart Cover, Clear Vinyl, 18 x 36 x 63 Inch Size | CG9RPJ CC183663CV63"Blue-
RFQ
QUANTUM STORAGE SYSTEMS CC183674 Wire Shelving Cart Cover, 18 x 36 x 74 Inch Size, 400 Denier | CG9RPK CC18367474"Blue-
RFQ
QUANTUM STORAGE SYSTEMS CC184863 Wire Shelving Cart Cover, 18 x 48 x 63 Inch Size, 400 Denier | CG9RPM CC18486363"Blue-
RFQ
QUANTUM STORAGE SYSTEMS CC184863CV Wire Shelving Cart Cover, Clear Vinyl, 18 x 48 x 63 Inch Size | CG9RPN CC184863CV63"Blue-
RFQ
QUANTUM STORAGE SYSTEMS CC184874 Wire Shelving Cart Cover, 18 x 48 x 74 Inch Size, 400 Denier | CG9RPP CC18487474"Blue-
RFQ
QUANTUM STORAGE SYSTEMS CC184874CV Wire Shelving Cart Cover, Clear Vinyl, 18 x 48 x 74 Inch Size | CG9RPQ CC184874CV74"Blue-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS CC183674CV Wire Shelving Cart Cover, Clear Vinyl, 18 x 36 x 74 Inch Size