QUANTUM STORAGE SYSTEMS CB24 Multiple Shelf Cantilever Bracket, Wall Mount, Starter Kit, Two 24 Inch Post

Item: CG9EMY Model: CB24
In Stock

Get it by Tuesday, Jun 17

€94.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCantilever Cart Arms
FinishChrome
Size2" to 24"

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)23.5
Ship length (cm)5.08
Ship width (cm)66.04
Country of OriginUS

Product Variants

ProductModelColorSizeFinishPrice
QUANTUM STORAGE SYSTEMS CB12 Multiple Shelf Cantilever Bracket, Wall Mount, Starter Kit, Two 12 Inch Post | CG9EMD CB12-2" to 12"Chrome€49.80
RFQ
QUANTUM STORAGE SYSTEMS CB12BK Multiple Shelf Cantilever Bracket, Wall Mount, Black, Starter Kit, Two 12 Inch Post | CG9EME CB12BK-2" to 12"-€44.80
RFQ
QUANTUM STORAGE SYSTEMS CB12GY Multiple Shelf Cantilever Bracket, Gray Epoxy, Starter Kit, Two 12 Inch Post | CG9EMF CB12GYGray2" to 12"-€44.80
RFQ
QUANTUM STORAGE SYSTEMS CB12P Multiple Shelf Cantilever Bracket, Proform Green Epoxy, Starter Kit, Two 12 Inch Post | CG9EMG CB12PGreen2" to 12"-€44.80
RFQ
QUANTUM STORAGE SYSTEMS CB14 Multiple Shelf Cantilever Bracket, Wall Mount, Starter Kit, Two 14 Inch Post | CG9EMH CB14-2" to 14"Chrome€56.65
QUANTUM STORAGE SYSTEMS CB14BK Multiple Shelf Cantilever Bracket, Wall Mount, Black, Starter Kit, Two 14 Inch Post | CG9EMJ CB14BK-2" to 14"-€52.04
RFQ
QUANTUM STORAGE SYSTEMS CB14GY Multiple Shelf Cantilever Bracket, Gray Epoxy, Starter Kit, Two 14 Inch Post | CG9EMK CB14GYGray2" to 14"-€52.04
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS CB24 Multiple Shelf Cantilever Bracket, Wall Mount, Starter Kit, Two 24 Inch Post
€94.99 /unit