QUANTUM STORAGE SYSTEMS AD74-1848P Wire Shelving, 4 Shelves Add-On, 18 x 48 x 74 Inch Size, Proform Green Epoxy | CG9KPB

QUANTUM STORAGE SYSTEMS AD74-1848P Wire Shelving, 4 Shelves Add-On, 18 x 48 x 74 Inch Size, Proform Green Epoxy

Item: CG9KPB Model: AD74-1848PCross Ref: 60TV57
In Stock

Get it by Tuesday, Jun 17

€390.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelving Unit
ColorProform Green Epoxy
Height74"
Length48"
Number Of Shelves4
Size18" x 48" x 74"
Width18"
FinishEpoxy Coated
Includes(2) Posts, (8) S Hooks
Load Capacity Per Shelf800 lbs.
MaterialSteel
Overall Depth18"
Overall Height74"
Overall Width48"
Recommended EnvironmentsDry, Wet
Shelving ConfigurationAdd-On
Whole Unit Load Capacity3200 lbs.

Shipping Info:

Ship weight (kg) 26.1
Ship height (cm)45.72
Ship length (cm)45.72
Ship width (cm)121.92
Country of OriginCN

Product Variants

ProductModelColorFinishOverall WidthOverall DepthOverall HeightLoad Capacity Per ShelfWhole Unit Load CapacitySizePrice
QUANTUM STORAGE SYSTEMS AD54-1236BK Wire Shelving, 4 Shelves Add-On, 12 x 36 x 54 Inch Size, Black Epoxy | CG9JKL AD54-1236BKBlack-------€177.14
RFQ
QUANTUM STORAGE SYSTEMS AD54-1236C Wire Shelving, 4 Shelves Add On, 12 x 36 x 54 Inch Size, Chrome | CG9JKM AD54-1236C--------€184.13
QUANTUM STORAGE SYSTEMS AD54-1236GY Wire Shelving, 4 Shelf Add-On, 12 x 36 x 54 Inch Size, Gray Epoxy | CG9JKN AD54-1236GY--------€177.88
RFQ
QUANTUM STORAGE SYSTEMS AD54-1236P Wire Shelving, 4 Shelves Add-On, 12 x 36 x 54 Inch Size, Proform Green Epoxy | CG9JKP AD54-1236P--------€177.88
RFQ
QUANTUM STORAGE SYSTEMS AD54-1236S Wire Shelving, 4 Shelves Add-On, 12 x 36 x 54 Inch Size, Stainless Steel | CG9JKQ AD54-1236S--------€524.51
RFQ
QUANTUM STORAGE SYSTEMS AD54-1242BK Wire Shelving, 4 Shelves Add-On, 12 x 42 x 54 Inch Size, Black Epoxy | CG9JKR AD54-1242BKBlack-------€194.72
RFQ
QUANTUM STORAGE SYSTEMS AD54-1242C Wire Shelving, 4 Shelves Add On, 12 x 42 x 54 Inch Size, Chrome | CG9JKT AD54-1242C--------€204.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS AD74-1848P Wire Shelving, 4 Shelves Add-On, 18 x 48 x 74 Inch Size, Proform Green Epoxy
€390.65 /unit