QUANTUM STORAGE SYSTEMS 2436SL Slanted Shelf, 24 x 36 Inch Size

Item: CG9FKZ Model: 2436SL
In Stock

Get it by Tuesday, Jun 17

€135.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSlanted Wire Shelf
Length36"
Width24"

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)2.54
Ship length (cm)91.44
Ship width (cm)60.96
Country of OriginUS

Product Variants

ProductModelDivider LengthFinishPrice
QUANTUM STORAGE SYSTEMS 1836SL Slanted Shelf, 18 x 36 Inch Size | CG9FKX 1836SL--€53.29
QUANTUM STORAGE SYSTEMS 1848SL Slanted Shelf, 18 x 48 Inch Size | CG9FKY 1848SL--€69.57
QUANTUM STORAGE SYSTEMS 2448SL Slanted Shelf, 24 x 48 Inch Size | CG9FLA 2448SL--€88.37
QUANTUM STORAGE SYSTEMS DIV18SL Slanted Shelf, 18 Inch Divider | CG9FLB DIV18SL18"Chrome Plated€13.15
RFQ
QUANTUM STORAGE SYSTEMS DIV24SL Slanted Shelf, 24 Inch Divider | CG9FLC DIV24SL24"Chrome Plated€16.57
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS 2436SL Slanted Shelf, 24 x 36 Inch Size
€135.22 /unit