QUANTUM STORAGE SYSTEMS 2142P Wire Shelf, 21 x 42 Inch Shelf, Proform Green Epoxy | CG9JFT

QUANTUM STORAGE SYSTEMS 2142P Wire Shelf, 21 x 42 Inch Shelf, Proform Green Epoxy

Item: CG9JFT Model: 2142PCross Ref: 56JG10
In Stock

Get it by Thursday, Jun 12

€81.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelf
Length42"
Width21"
ColorGreen
FinishEpoxy Coated
Load Capacity800 lbs.
MaterialSteel
Recommended EnvironmentDry, Wet
Shelf Depth21"

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)2.54
Ship length (cm)106.68
Ship width (cm)53.34
Country of OriginUS

Product Variants

ProductModelColorOverall WidthOverall DepthWire Shelving MaterialMaterialFinishLip HeightPrice
QUANTUM STORAGE SYSTEMS 1224BK Wire Shelf, 12 x 24 Inch Shelf, Black Epoxy | CG9JBJ 1224BKBlack24"12"SteelSteelEpoxy Coated1/4"€27.05
QUANTUM STORAGE SYSTEMS 1224GY Wire Shelf, 12 x 24 Inch Shelf, Gray Epoxy | CG9JBK 1224GYGray24"12"SteelSteelEpoxy Coated-€26.51
QUANTUM STORAGE SYSTEMS 1224P Wire Shelf, 12 x 24 Inch Shelf, Proform Green Epoxy | CG9JBL 1224PGreen24"12"SteelSteelEpoxy Coated-€24.75
QUANTUM STORAGE SYSTEMS 1230BK Wire Shelf, 12 x 30 Inch Shelf, Black Epoxy | CG9JBM 1230BKBlack30"12"SteelSteelEpoxy Coated1/4"€30.39
QUANTUM STORAGE SYSTEMS 1230GY Wire Shelf, 12 x 30 Inch Shelf, Gray Epoxy | CG9JBN 1230GYGray30"12"SteelSteelEpoxy Coated-€30.14
QUANTUM STORAGE SYSTEMS 1230P Wire Shelf, 12 x 30 Inch Shelf, Proform Green Epoxy | CG9JBP 1230PGreen30"12"SteelSteelEpoxy Coated-€30.98
QUANTUM STORAGE SYSTEMS 1236BK Wire Shelf, 12 x 36 Inch Shelf, Black Epoxy | CG9JBQ 1236BKBlack------€33.76
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS 2142P Wire Shelf, 21 x 42 Inch Shelf, Proform Green Epoxy
€81.13 /unit