AUTOMATION DIRECT QTA-P011006C Plinth Kit, 100 x 1000 x 600mm, Carbon Steel, Ral 7024 Graphite Gray, Powder Coat Finish | CV7VHH

QUADRITALIA QTA-P011006C Plinth Kit, 100 x 1000 x 600mm, Carbon Steel, Ral 7024 Graphite Gray, Powder Coat Finish

Item: CV7VHH Model: QTA-P011006C
In Stock

Get it by Tuesday, Jun 17

€163.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlinth Kit
Product Datasheetautomation-direct-qta-p010604c.pdf

Shipping Info:

Ship weight (kg) 8.55
Ship height (cm)10
Ship length (cm)56.49
Ship width (cm)99.8
HS code853810
Country of OriginIT

Documentation:

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUADRITALIA QTA-P011006C Plinth Kit, 100 x 1000 x 600mm, Carbon Steel, Ral 7024 Graphite Gray, Powder Coat Finish
€163.80 /unit