QORPAK GLC-01323 Bottle, 4 oz Labware Capacity - English, SCoated Glass, Includes Closure, Wide | CT8JDK

QORPAK GLC-01323 Bottle, 4 oz Labware Capacity - English, SCoated Glass, Includes Closure, Wide

Item: CT8JDK Model: GLC-01323Cross Ref: 21RN97
In Stock

Get it by Tuesday, Jun 17

€323.21 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
AutoclavableNo
Basic MaterialGlass
Body ColorClear
Body MaterialGlass
Bottle/jar ShapeFrench Square
Bottle/jar TypeSampling
Closure ColorBlack
Closure MaterialPhenolic
Closure TypeScrew On
Depth45 mm
Diameter45 mm
Includes ClosureYes
Labware ClarityTransparent
Labware Closure Liner DesignFlat
Labware Closure Liner MaterialPulp/Tin Foil
MouthWide
Pre-cleanedNone
Screw Closure Size33 mm to 400 mm
Sterile/non-sterileNon Sterile
Width45 mm

Shipping Info:

Ship weight (kg) 14.094
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBasic MaterialBody MaterialClosure MaterialBottle/jar ShapeAutoclavableScrew Closure SizeIncludes ClosureLabware Closure Liner MaterialPkg. Qty.Price
QORPAK PLC-06877 Bottle, 17 oz Labware Capacity, Polyethylene Terephthalate, F217, 140 Pack | CT8JDD PLC-06877PlasticPolyethylene TerephthalatePolypropyleneRoundNo45 mm to 400 mmYesF217140€218.57
QORPAK PLC-06589 Bottle, 2 oz Labware Capacity - English, Polyethylene Terephthalate, F217, Wide | CT8JDE PLC-06589PlasticPolyethylene TerephthalatePolypropyleneRoundNo33 mm to 400 mmYesF21748€31.66
QORPAK PLC-06793 Bottle, 4 oz Labware Capacity, Polyethylene Terephthalate, F217, 450 Pack | CT8JDG PLC-06793PlasticPolyethylene TerephthalatePolypropyleneRoundNo38 mm to 400 mmYesF217450€383.67
QORPAK PLC-08804 Bottle, 4 oz Labware Capacity - English, Polyethylene Terephthalate, F217, Wide | CT8JDH PLC-08804PlasticPolyethylene TerephthalatePolypropyleneRoundNo38 mm to 400 mmYesF21748€47.71
QORPAK PLC-06591 Bottle, 4 oz Labware Capacity - English, Polyethylene Terephthalate, F217, Wide | CT8JDJ PLC-06591PlasticPolyethylene TerephthalatePolypropyleneRoundNo38 mm to 400 mmYesF21748€69.23
QORPAK PLC-06594 Bottle, 8.5 oz Labware Capacity, Polyethylene Terephthalate, F217, 48 Pack | CT8JDL PLC-06594PlasticPolyethylene TerephthalatePolypropyleneRoundNo45 mm to 400 mmYesF21748€63.13
QORPAK 262201 Jar, 32 oz Labware Capacity - English, Safety Coated Glass, Unlined, 12 PK | CT8JDN 262201GlassGlass-RoundYes70 mm to 400 mmNoUnlined12€88.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QORPAK GLC-01323 Bottle, 4 oz Labware Capacity - English, SCoated Glass, Includes Closure, Wide
€323.21 /pack