QORPAK PLC-03469 Bottle 60ml 33-400 Pack Of 48 | AD4PLL 41W395

QORPAK PLC-03469 Bottle 60ml 33-400 Pack Of 48

Item: AD4PLL Model: PLC-03469Cross Ref: 41W395
In Stock

Get it by Tuesday, Jun 17

€45.72 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
Basic MaterialPlastic
Body ColorNatural
Body MaterialHigh Density Polyethylene
Capacity60 mL
Closure ColorWhite
Closure MaterialPolyethylene Foam, Polypropylene
Diameter43 mm
Graduation RangeNo Graduations
Height72 mm
MouthWide
ShapeOblong
AutoclavableNo
Body Diameter43 mm
Bottle TypeSampling
Cap StyleClosure Included Yes-Closure Liner Material Polyethylene
Capacity - Ml60 ml
Capacity - Oz2 fl. oz.
ClarityTranslucent
Closure IncludedYes
Closure Liner DesignFlat
Closure Liner MaterialPolyethylene
Closure TypeScrew On
GraduatedNo
Includes LabelYes
Mouth SizeWide
Overall Height72 mm
Pre-cleanedNone
Screw Closure Size33 mm to 400 mm
Special FeaturesSpace Saving Design for the Workbench
Sterile/non-sterileNon-Sterile

Shipping Info:

Ship weight (kg) 0.8325
Ship height (cm)30.48
Ship length (cm)29.51
Ship width (cm)19.69
HS code3923300000
Country of OriginUS

Product Variants

ProductModelBasic MaterialBody ColorShapeBody MaterialHeightCapacityScrew Closure SizeAutoclavablePkg. Qty.Price
QORPAK PLA-03168 Bottle 1 Ounce - Pack Of 72 | AD4MYU 41U315 PLA-03168PlasticNaturalLab StyleHigh Density Polyethylene63 mm-28 mm-1€88.79
QORPAK PLA-03170 Bottle 2 Ounce - Pack Of 72 | AD4MYV 41U316 PLA-03170PlasticNaturalLab StyleHigh Density Polyethylene86 mm-28 mm-1€90.00
QORPAK PLA-03172 Bottle 4 Ounce - Pack Of 72 | AD4MYW 41U317 PLA-03172PlasticNaturalLab StyleHigh Density Polyethylene100 mm-38 mm-1€100.96
QORPAK PLA-03174 Bottle 8 Ounce - Pack Of 72 | AD4MYX 41U318 PLA-03174PlasticNaturalLab StyleHigh Density Polyethylene131 mm-43 mm-1€151.25
QORPAK PLA-03176 Bottle 16 Ounce Pack Of 48 | AD4MYY 41U319 PLA-03176PlasticNaturalLab StyleHigh Density Polyethylene168 mm-53 mm-1€143.94
QORPAK PLA-03178 Bottle 32 Ounce - Pack Of 24 | AD4MYZ 41U320 PLA-03178PlasticNaturalLab StyleHigh Density Polyethylene199 mm-63 mm-1€118.49
QORPAK PLA-03215 Bottle 8 Ounce - Pack Of 336 | AD4MZA 41U321 PLA-03215PlasticNaturalCylindricalHigh Density Polyethylene149 mm---336€166.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QORPAK PLC-03469 Bottle 60ml 33-400 Pack Of 48
€45.72 /pack