QORPAK PLA-03243 Pail 5 Gallon Pack Of 48 | AD4NHZ 41U616

QORPAK PLA-03243 Pail 5 Gallon Pack Of 48

Item: AD4NHZ Model: PLA-03243Cross Ref: 41U616
In Stock

Get it by Tuesday, Jun 17

€1,728.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPail
AutoclavableNo
Capacity5 gal.
ColorNatural
MaterialLDPE
TypeClosed Head

Shipping Info:

Ship weight (kg) 65.77
Ship height (cm)124.46
Ship length (cm)127
Ship width (cm)93.98
HS code3923300000
Country of OriginUS

Product Variants

ProductModelColorVolume CapacityOverall HeightShapeIncludes LidHandle MaterialMax. Temp.TypePkg. Qty.Price
QORPAK PLA-03326 Pail 5 Gallon - Pack Of 30 | AD4NHX 41U613 PLA-03326Natural------Closed Head1€319.04
QORPAK 240131 Pail, 5 Gal, Open Head, Plastic, 11 7/8 Inch, 14 5/8 Inch Overall Height, Round, White | CT8JDW 240131White5 gal.14 5/8"RoundNoPlastic150°F-10€339.83
QORPAK 240171 Pail, 5 Gal, Open Head, Plastic, 11 7/8 Inch, 14 5/8 Inch Overall Height, Round, White | CT8JDX 240171White5 gal.14 5/8"RoundNoPlastic150°F-4€181.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QORPAK PLA-03243 Pail 5 Gallon Pack Of 48
€1,728.00 /unit