QORPAK 240131 Pail, 5 Gal, Open Head, Plastic, 11 7/8 Inch, 14 5/8 Inch Overall Height, Round, White | CT8JDW

QORPAK 240131 Pail, 5 Gal, Open Head, Plastic, 11 7/8 Inch, 14 5/8 Inch Overall Height, Round, White

Item: CT8JDW Model: 240131Cross Ref: 21RN71
In Stock

Get it by Tuesday, Jun 17

€302.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPail
Bucket/pail MaterialPlastic
ColorWhite
Handle MaterialPlastic
Head/closure TypeOpen Head
Includes LidNo
Max. Temp.150°F
Overall Dia.11 7/8"
Overall Height14 5/8"
ShapeRound
Volume Capacity5 gal.
Fda ApprovedFDA Certified
Maximum Temperature150°F
Nsf StandardsNot Rated
Overall Diameter11 7/8"
StandardsHACCP, ISO CERTIFICATION
Un Standards1H2/Y27/S, 1H2/Y43/S

Shipping Info:

Ship weight (kg) 10.9575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorVolume CapacityOverall HeightShapeIncludes LidHandle MaterialMax. Temp.TypePkg. Qty.Price
QORPAK PLA-03326 Pail 5 Gallon - Pack Of 30 | AD4NHX 41U613 PLA-03326Natural------Closed Head1€319.04
QORPAK PLA-03243 Pail 5 Gallon Pack Of 48 | AD4NHZ 41U616 PLA-03243Natural------Closed Head1€1,728.00
QORPAK 240171 Pail, 5 Gal, Open Head, Plastic, 11 7/8 Inch, 14 5/8 Inch Overall Height, Round, White | CT8JDX 240171White5 gal.14 5/8"RoundNoPlastic150°F-4€181.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QORPAK 240131 Pail, 5 Gal, Open Head, Plastic, 11 7/8 Inch, 14 5/8 Inch Overall Height, Round, White
€302.52 /unit