QORPAK MET-05430 Closure Tinplate Silver - Pack Of 2700 | AD4PFR 41W273

QORPAK MET-05430 Closure Tinplate Silver - Pack Of 2700

Item: AD4PFR Model: MET-05430Cross Ref: 41W273
In Stock

Get it by Tuesday, Jun 17

€808.70 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClosure
ColorSilver
FinishTin Coat
MaterialTinplate
Size1 1/4"
TypeAlpha Cap For Cans
AutoclavableNo
Closure ColorSilver
Closure Liner DesignFlat
Closure Liner MaterialSolveseal
Closure MaterialPolyethylene
Closure TypeScrew On
Diameter1.25 mm
Mouth SizeNarrow
Product TypeClosure
Screw Closure Size0.25 mm
Septa IncludedNo
Special FeaturesFor use with F-Style Cans
VentedNo

Shipping Info:

Ship weight (kg) 17.982
Ship height (cm)45.72
Ship length (cm)43.18
Ship width (cm)43.18
HS code8309900000
Country of OriginUS

Product Variants

ProductModelTypeLiner MaterialFinishAge GroupPkg. Qty.Price
QORPAK CAP-00061 Closure 83-400 Green - Pack Of 144 | AD4NDM 41U434 CAP-00061----144€801.34
QORPAK CAP-00066 Closure 43-400 Green - Pack Of 500 | AD4NDN 41U437 CAP-00066----500€700.50
QORPAK CAP-00068 Closure 45-400 Green - Pack Of 500 | AD4NDP 41U439 CAP-00068----500€758.79
QORPAK CAP-00071 Closure 48-400 Green - Pack Of 500 | AD4NDQ 41U441 CAP-00071----500€860.17
QORPAK CAP-00073 Closure 53-400 Green - Pack Of 500 | AD4NDR 41U443 CAP-00073----500€1,021.82
QORPAK CAP-00075 Closure 58-400 Green - Pack Of 500 | AD4NDU 41U445 CAP-00075----500€1,156.90
QORPAK CAP-00098 Closure 100-400 Black - Pack Of 144 | AD4NDX 41U453 CAP-00098-Pulp, Vinyl--144€150.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QORPAK MET-05430 Closure Tinplate Silver - Pack Of 2700
€808.70 /pack