Flat Shipping

Flat Shipping at €24.99 + VAT

QORPAK MET-03106 Weigh Dish 70mm - Pack Of 1000 | AD4NLG 41U673

QORPAK MET-03106 Weigh Dish 70mm - Pack Of 1000

Item: AD4NLG Model: MET-03106Cross Ref: 41U673
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€276.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeigh Dish
Diameter70 mm
MaterialAluminum
Boat ShapeRound
Capacity80 mL
ColorSilver
Includes Finger TabIncluded
Overall Height5/8"
Overall Width2 3/4"
Product TypeWeighing Dish
Product TypeWeighing Boat
SterilityNon-Sterile

Shipping Info:

Ship weight (kg) 3.5775
Ship height (cm)53.34
Ship length (cm)41.91
Ship width (cm)17.78
HS code7616995095
Country of OriginUS

Product Variants

ProductModelDiameterMaterialPrice
QORPAK MET-03103 Weigh Dish 57mm - Pack Of 1000 | AD4NLE 41U671 MET-0310357 mmAluminum€201.70
QORPAK MET-03105 Weigh Dish 43mm - Pack Of 1000 | AD4NLF 41U672 MET-0310543 mmAluminum€155.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QORPAK MET-03106 Weigh Dish 70mm - Pack Of 1000
€276.58 /unit