Flat Shipping

Flat Shipping at €24.99 + VAT

QORPAK MET-03105 Weigh Dish 43mm - Pack Of 1000 | AD4NLF 41U672

QORPAK MET-03105 Weigh Dish 43mm - Pack Of 1000

Item: AD4NLF Model: MET-03105Cross Ref: 41U672
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€172.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeigh Dish
Diameter43 mm
MaterialAluminum
Boat ShapeRound
Capacity20 mL
ColorSilver
Includes Finger TabIncluded
Overall Height1/2"
Overall Width1 3/4"
Product TypeWeighing Dish
Product TypeWeighing Boat
SterilityNon-Sterile

Shipping Info:

Ship weight (kg) 1.89
Ship height (cm)11.43
Ship length (cm)45.72
Ship width (cm)27.94
HS code7616995095
Country of OriginUS

Product Variants

ProductModelDiameterMaterialPrice
QORPAK MET-03103 Weigh Dish 57mm - Pack Of 1000 | AD4NLE 41U671 MET-0310357 mmAluminum€201.70
QORPAK MET-03106 Weigh Dish 70mm - Pack Of 1000 | AD4NLG 41U673 MET-0310670 mmAluminum€250.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QORPAK MET-03105 Weigh Dish 43mm - Pack Of 1000
€172.52 /unit